Shop All Rodent Control
Tomcat
9 lb Pail Bait Block Rodenticide, Green Blocks, All-Weather
Mfr # 32446
Zoro # G0746264
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Used For Rodents
- Color Green
- Form Chunks
- Active Ingredients Diphacinone
- Product Type Rodenticide
Product Information
- Brand Tomcat
- MFR # 32446
- Zoro # G0746264
- UPC # 048745324463
- Country of Origin United States
- Category Rodent Control
Dimensions
Container Size | 9 lb |
Details
Item | Rodenticide |
Used For | Rodents |
Weight | 9 lb |
Color | Green |
Form | Chunks |
Active Ingredients | Diphacinone |
Product Type | Rodenticide |
Container Type | Pail |
Targeted Animals | Mice, Rats |
Description
Rodenticide, Product Type Rodenticide, Targeted Animals Mice, Rats, Active Ingredients Diphacinone, Form Chunks, Container Type Pail, Container Size 9 lb, Color Green
Documents & Resources
Restrictions
- This item has been restricted from sale in the following states: AK, CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING Folding Mat, V2, Royal Blue, 10 x 5 Ft (IM110-1005)
- MI-T-M Nozzle, 00035 QC (18-0392)
- XPOSE SAFETY 10 ft x 16 ft Tarp, Brown, Polyethylene (BRT-1016-X)
- STENS Air Filter Shop Pack 100-758-30 For Kohler 24 083 03-S (100-758-30)
- TOMCAT 4 lb Pail Bait Block Rodenticide, Green Blocks, 64 Blocks Per Pail (22244)
- TOMCAT 4 lb Bag Rodenticide Nuggets, Green, Outdoor Use (32374)
- TOMCAT 1 Oz. Ready To Use Mouse & Rat Trap Attractant Gel (0362210)
- TOMCAT Rat Bait Station, Tamper Resistant (33450)
- TOMCAT Rodent Station, Disposable, w/Blocks (22880)
- TOMCAT Tunnel Trapping System (34144)
- HARRIS Board Glue 5Pk (GB-5)
- Tomcat Rodent Control