Shop All Glues
Tombow
Permanent Glue Stic, Clear, 0.26 fl oz
Mfr # 52190
Zoro # G203921635
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 0.26 fl oz
- Weight 16.9 oz
Product Information
Dimensions
Container Size | 0.26 fl oz |
Details
Item | Permanent Glue Stic |
Color | Clear |
Weight | 16.9 oz |
Description
Multi-purpose glue creates repositionable bond or ultra strong permanent bond. Adhesive bonds two ways: permanent by applying while glue is still wet or removable by letting glue dry before positioning. Dual applicators in one ergonomic dispenser that is easy to hold. Use the pen tip for small areas or a fine line of glue and use the broad tip for large areas. Glue dries fast with strong bond that ensures projects will hold up over time. Acid-free and photo-safe. 0.88 oz.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M™ 201+ Masking Tape, 4.4 Mil, 3/4" x 60 yds., Tan, 48/Case (T934201)
- ECLECTIC PRODUCTS 1/4 Pt Oak Famowood Water-Based Latex Wood Filler (40042128)
- ZORO SELECT Dispensing Syringe, 1 mL, Manual, Luer Slip, High Density Polypropylene, Translucent, 10 Pack (5FVE8)
- INTERTAPE 592 NAT 48MMX32.9M IPG-IPG 24 (82741)
- TOMBOW MONO GLUE STICK, SMALL, 3PK (62210)
- TOMBOW Adhesives/Glues, Clear, Bottle (52190)
- TOMBOW Glue, Clear, 1.69 oz, Tube (52180)
- TOMBOW MONO MULTI XL LIQUID GLUE (52195)
- HD Wood Glue, Clear, 16 oz (F9106)
- UNIVERSAL Epoxy Clear Glue, Clear, 0.85 oz (UNV76752***)
- ELMERS PRODUCTS Elmer's, WASHABLE SCHOOL GLUE, 1 GAL, DRIES CLEAR (E340)
- Tombow Glues