Shop All Portable & Inverter Generators
Tomahawk Power
Portable Generator, Gasoline, 2,100 W Rated, 2,200 W Surge, 120V AC, 20 A
Mfr # TG2000i
Zoro # G1996175
product price: $759.99
/ea
Free Shipping & Returns
$759.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Engine Brand Tomahawk
- Fuel Type Gasoline
- Generator Rated Watts 2,100 W
- Surge Watts 2,200 W
- Rated Voltage 120V AC
Product Information
- Brand Tomahawk Power
- MFR # TG2000i
- Zoro # G1996175
- UPC # 853193007727
- Country of Origin United States
- Category Portable & Inverter Generators
Dimensions
Size | Horsepower |
Details
Engine Brand | Tomahawk |
Item | Portable Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 2,100 W |
Surge Watts | 2,200 W |
Rated Voltage | 120V AC |
Generator Amps | 20 |
Generator Run Time @ 1/2 Load | 8 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | No |
Application | Camping Recreational Use Construction Various Electronics Computers, Speakers Power Tools, Drills, Power Saws Outdoor and Indoor Lights Food Trucks |
Outlets | Two 12V and 1 USB |
Run Time Hour Meter | 8hrs @ 5% Load |
Engine HP | 2.5 |
Features | Starting Watts |
Capacity | Run Time |
Finish | Rated Watts |
Thickness | 2.5 |
Description
Not only great for home backup during emergencies and natural disasters, this inverter generator is the best way to provide power while on camping trips and vacations. Use this Tomahawk inverter to power your RV and keep your family comfortable with all the necessities of home. Keep your tools running smoothly on any jobsite even off the grid; including power saws, drills and other critical equipment.
FEATURES
• Excellent power source for small electronics and appliances
• Super Quiet - Ideal for camping and residential use
• Compact and Lightweight - 48 lbs for simple portability
• Fuel Efficient - Run time of 8 hours on less than 1 gallon of gas
• Reliable Power - Inverter technology create safe power for computers and sensitive equipment
• OSHA Compliant - Includes two GFCI 120 Volt Outlets
• 2 Year Product Warranty - See Manual for Details
FEATURES
• Excellent power source for small electronics and appliances
• Super Quiet - Ideal for camping and residential use
• Compact and Lightweight - 48 lbs for simple portability
• Fuel Efficient - Run time of 8 hours on less than 1 gallon of gas
• Reliable Power - Inverter technology create safe power for computers and sensitive equipment
• OSHA Compliant - Includes two GFCI 120 Volt Outlets
• 2 Year Product Warranty - See Manual for Details
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALBRITE Rigid Nipple, 304 SS, 1-7/64in.L, 304 SS (S405CLCN00)
- MONOPRICE T Adapter 6P4C - 1M/2F (7292)
- LITTELFUSE Open Fuse Block Cover, T UL Class, 200A Amp Range, 600V AC/DC Volt Rating (LT60200FBC)
- SCHNEIDER ELECTRIC Illuminated Multi-Head Operator, 22 mm, Rectangular (ZB4BW7L3740)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 2,800 W Rated, 3,000 W Surge, 120V AC, 30 A (TG3000i)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, 120V AC, 30/20 A (TG5500i)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 9,000 W Rated, 10,500 W Surge, 120/240V AC, 50/30/20 A (TG9000i)
- TOMAHAWK POWER 4500 Watt Inverter Generator Electronic Fuel Injection EFI Super Quiet Portable Gas Power (TG4500iEFI)
- POWERHORSE Generator | Inverter | 7,500 Surge Watt | Electric Start (74006)
- COLEMAN CABLE Southwire Elite 200 Portable Power Station, 12 V (53250)
- FIRMAN Portable Generator, Gasoline, 3,650 W Rated, 4,550 W Surge, Recoil Start, 120V AC, 30/20 A (P03618)
- Tomahawk Power Portable & Inverter Generators