Shop All Portable & Inverter Generators
Tomahawk Power
Portable and Inverter Generator, Gasoline, 5,000 W Rated, 5,500 W Surge, 120V AC, 30/20 A
Mfr # TG5500i
Zoro # G408206353
Free Shipping & Returns
$1,899.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Engine Brand Tomahawk
- Fuel Type Gasoline
- Surge Watts 5,500 W
- Rated Voltage 120V AC
- Generator Amps 30/20
Product Information
- Brand Tomahawk Power
- MFR # TG5500i
- Zoro # G408206353
- UPC # 850016983626
- Country of Origin United States
- Category Portable & Inverter Generators
Details
Engine Brand | Tomahawk |
Item | Portable and Inverter Generator |
Fuel Type | Gasoline |
Generator Rated Watts | 5,000 W |
Surge Watts | 5,500 W |
Rated Voltage | 120V AC |
Generator Amps | 30/20 |
Generator Run Time @ 1/2 Load | 8 hr |
Carbon Monoxide (CO) Sensor | Yes |
CARB Compliant | No |
Nominal Output Power | 5000 |
Includes | Generator |
Peak Output Power | 5500 |
Description
In a time of emergency, you do not want to wait for public utilities to turn back on Natural disasters and power interruptions are reasons alone for owning a TG5000i backup generator When the lights go out, have peace of mind that the Tomahawk TG5000i Portable Generator will keep your home powered This generator is not only perfect for home backup during emergencies and natural disasters, but is also the best way to provide power while on camping trips and vacations Use this Tomahawk generator to power your RV and keep your family comfortable with all the necessities of home Keep your tools running smoothly on any jobsite even off the grid including power saws, drills and other critical equipment Durable, affordable POWER YOUR WORLD
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, LB, 3/4 In. (GRLB75-A)
- CONNECTICUT ELECTRIC Circuit Breaker, Definite Purpose Contactor Series 30A, 2 Pole, 120V AC (BEBDP2P30A120V)
- EATON Fusible Safety Switch, Heavy Duty, 600V AC/250V DC, 3PST, 30 A, NEMA 3R (DH361FRK)
- L.H. DOTTIE L.H. Dottie 1-1/2'' x 1-1/4'' Reducing Washer, 50PK (RW54)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 2,800 W Rated, 3,000 W Surge, 120V AC, 30 A (TG3000i)
- TOMAHAWK POWER Portable Generator, Gasoline, 2,100 W Rated, 2,200 W Surge, 120V AC, 20 A (TG2000i)
- TOMAHAWK POWER 4500 Watt Inverter Generator Electronic Fuel Injection EFI Super Quiet Portable Gas Power (TG4500iEFI)
- TOMAHAWK POWER Portable and Inverter Generator, Gasoline, 9,000 W Rated, 10,500 W Surge, 120/240V AC, 50/30/20 A (TG9000i)
- POWERMATE Portable Generator, Gasoline, 3,000 W Rated, 3,800 W Surge, Recoil Start, 120V AC, 25 A (P0081100)
- HONDA Portable Generator, Gasoline, 4,500 W Rated, 5,000 W Surge, Recoil Start, 120/240V AC (EB5000X3AN)
- BN PRODUCTS USA Portable Generator, Gasoline, 3,000 W Rated, 3,500 W Surge, Electric Start, 120/240V AC/12V DC (BNG3000)
- Tomahawk Power Portable & Inverter Generators