Shop All Concrete Finishing Tools
Tomahawk Power
Honda Concrete Power Screed with 12ft & 10ft Magnesium Aluminum Boards
Mfr # TVSA-H + TSB10-P + TSB12-P
Zoro # G500766014
product price: $2,429.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$2,429.99
Free 30-Day Returns
Key Features
- Application Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
- Blade Type Magnesium Aluminum
Product Information
- Brand Tomahawk Power
- MFR # TVSA-H + TSB10-P + TSB12-P
- Zoro # G500766014
- UPC # 850016983152
- Country of Origin United States
- Category Concrete Finishing Tools
Details
Application | Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs |
Blade Type | Magnesium Aluminum |
Description
Simple to operate and with a low maintenance design, the TVSA-H is the ultimate screed motor for professional concrete jobs. Powered by the Honda GX35 engine, the TVSA-H provides uniform vibration over the length of the blade for best concrete finishing results. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods. (Blade not included).
FEATURES
• Power Screed Assembly with 1.8HP GX35 Honda Engine
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Simple to operate with low maintenance design
• Save more than 75% in labor costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
FEATURES
• Power Screed Assembly with 1.8HP GX35 Honda Engine
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Simple to operate with low maintenance design
• Save more than 75% in labor costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 Dr Blow Mold Case (JBM1005)
- CLEVELAND 3-Flute PM+™ HSS-E CrnRad CC Special Profile Roughing EndMil CTD PM-538R-TC TiCN 1x1x4x6-1/2x0.06CR (C40045)
- ZORO SELECT T Head Bolt, Steel, 1/2-13 x 2 1/8, PK50 (823908G)
- KIPP Indexing Plungers, metric (K0340.1104)
- TOMAHAWK POWER Honda Concrete Power Screed with 14ft & 12ft Magnesium Aluminum Boards (TVSA-H + TSB12-P + TSB14-P)
- TOMAHAWK POWER 5.5HP Reverse Compactor 100k (TPC100H)
- TOMAHAWK POWER 1.8 HP Honda Vibrating Concrete Power Screed Motor with Honda Engine (TVSA-H)
- TOMAHAWK POWER 1.8 HP Honda Concrete Power Screed and 8ft Magnesium Aluminum Blade (TVSA-H + TSB8-P)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 10ft Aluminum Boards (TVSA-T + TSB10-E + TSB14-E)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 12ft and 8ft Aluminum Boards (TVSA-T + TSB8-E + TSB12-E)
- STEEL CITY TROWELS BY BON el, Round, Carbon Steel, 20 X 4, Comfort Grip, Long Shank (67-198)
- Tomahawk Power Concrete Finishing Tools