Shop All Concrete Trowels
Tomahawk Power
Concrete Power Trowel 13HP Honda Combo Blades Float Pan Tool 46"
Mfr # TPT46H-390
Zoro # G501979222
product price: $2,999.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$2,999.99
Free 30-Day Returns
Key Features
- Cage Diameter 36"
- Blade Speed 120 RPM
- Engine Honda GX390
- Power 13 HP
- Blade Type Combination
Product Information
- Brand Tomahawk Power
- MFR # TPT46H-390
- Zoro # G501979222
- UPC # 853193007376
- Country of Origin United States
- Category Concrete Trowels
Dimensions
Cage Diameter | 36" |
Details
Blade Speed | 120 RPM |
Engine | Honda GX390 |
Power | 13 HP |
Blade Type | Combination |
Description
Get the Tomahawk Power 46 Inch Concrete Power Trowel powered the industry’s reliable Honda GX390 Engine! Densify concrete floors with ease for your ideal finishing results on projects including driveways, basements, and commercial/industrial jobs. With the included float pan, smooth imperfections and knock down large aggregates to prepare your surface for the final concrete finishing. Using the blade pitch control, adjust from 0-28 degrees with the trowel’s 4 Combo hardened, tempered steel blades to achieve a matte, light gloss, or gleaming finish! And for runaway protection and safety, simply release the trowels dead man switch to shut off the machine. Perfect for concrete finishing of warehouses, decks, parking lots, and more these trowels are great for contractors large and small! Trusted Nationwide, see why contractors are choosing Tomahawk for their concrete finishing projects! Power Your World and Get Yours Today!
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLUGGER BY FEIN Drill Chuck & Arbor Adapter, For 4KYN9 (64298102153)
- HYDE Joint Knife, w/Hammer Head End, 8" W (06881)
- PERFORMANCE TOOL 40-Piece Metric Tap & Die Set (W4002DB)
- BOSCH L-BOXX Tool Box, Plastic, Blue, 17-1/2 in W x 14 in D x 12 in H (L-BOXX-3D)
- TOMAHAWK POWER Concrete Power Trowel 5.5HP Honda Combo Blades Float Pan Tool 36" (TPT36H)
- TOMAHAWK POWER 36in Fast Pitch Power Trowel Honda (TPT36FXH-270)
- TOMAHAWK POWER 46in Fast Pitch Power Trowel Honda (TPT46FXH-390)
- TOMAHAWK POWER Concrete Power Trowel 8.5HP Honda Combo Blades Float Pan Tool 46" (TPT46H-270)
- KRAFT TOOL Squeegee Trowel w/ProForm Soft Gr, 26 (GG247)
- KRAFT TOOL Cement Trowel, Gold SS, 18x5", Pro-Form (CF548PF)
- KRAFT TOOL Archaeology Pointing Trowel, 4-1/2 (AR421PF)
- Tomahawk Power Concrete Trowels