Shop All Concrete Mixers
Tomahawk Power
Concrete Power Buggy Mini Dumper Battery 48V-20Ah 660-lb. Capacity
Mfr # TBUGGY300e
Zoro # G003553845
product price: $4,199.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$4,199.99
Free 30-Day Returns
Key Features
- Capacity 8cu.ft. or 660 lbs weight
- Motor 1000W Electric Motor
- Manufacturers Warranty Length 1 Year Factory Warranty
- Operating Speed 3.1mph/h (5.0km/h)
Product Information
- Brand Tomahawk Power
- MFR # TBUGGY300e
- Zoro # G003553845
- UPC # 850016983848
- Country of Origin United States
- Category Concrete Mixers
Dimensions
Manufacturers Warranty Length | 1 Year Factory Warranty |
Details
Capacity | 8cu.ft. or 660 lbs weight |
Motor | 1000W Electric Motor |
Operating Speed | 3.1mph/h (5.0km/h) |
Description
The new Tomahawk Power Buggy introduces efficiency to your construction site in an entirely new way. Engineered to make transporting materials on the jobsite a breeze, this mini dumper will last the entire work day and haul up to 660 pounds per haul.
With it’s 4 Wheel Chain Drive, nothing can stop it from enduring the most demanding environments- through mud, sand, and even uphill up to 20°! This electric georgia buggy’s 48V-20aH battery produces zero emissions, but still provides the power needed to do the heavy lifting for you. Equipped with a hydraulic, dumping hopper, simply use the hand controls to effortlessly dump materials where they need to be.
Less time wasted on transporting and dumping, more energy used for completing your projects with quality and speed. Maximize your time and energy for the tasks that matter, and let the Tomahawk Power Mini Dumper take care of the haul.
With it’s 4 Wheel Chain Drive, nothing can stop it from enduring the most demanding environments- through mud, sand, and even uphill up to 20°! This electric georgia buggy’s 48V-20aH battery produces zero emissions, but still provides the power needed to do the heavy lifting for you. Equipped with a hydraulic, dumping hopper, simply use the hand controls to effortlessly dump materials where they need to be.
Less time wasted on transporting and dumping, more energy used for completing your projects with quality and speed. Maximize your time and energy for the tasks that matter, and let the Tomahawk Power Mini Dumper take care of the haul.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR TERRO Ant Bait 2.2 oz (T300)
- OREGON Magnum Gatorline SuperTwist Trimmer Line, .105" by 1181', 5Lb Spool (20-036)
- MI-T-M Wheelbarrow Tire, Polyurethane, 13" O.D. (14-0150)
- LOGO BRANDS Ohio State Bleacher Cushion (191-71B)
- TOMAHAWK POWER Ignition Coil and Spark Wire for TMD14 Backpack Fogger (1E46FP.1-1) (TMD14-IGTNCOIL)
- TOMAHAWK POWER Recoil Starter for TPS25 Backpack Sprayer (4 Bolt Mount) (P23.10A) (TPS25-RS4)
- TOMAHAWK POWER Carburetor for TVSA-T Concrete Power Screed (TVSAT-CARB)
- TOMAHAWK POWER Throttle Control Assembly Handle for TMD14 Backpack Fogger (TMD14-THRTL)
- TOMAHAWK POWER Carburetor for TPS25 Backpack Sprayer (1E34F-2E.1A ) (TPS25-CARB)
- TOMAHAWK POWER Rubber Mount for TVSA-T Concrete Power Screed (#14) (TVSAT-HSR)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, Polyethylene Drum , Direct Drive, 1.5 HP, 115 V, 10 cu. Ft. (1000DDWB)
- Tomahawk Power Concrete Mixers