Shop All Cordless Concrete Vibrators
Tomahawk Power
Battery Power Screed 36V 8ft Mag Blade
Mfr # eTVSA + TSB8-P
Zoro # G208206355
product price: $3,299.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$3,299.99
Free 30-Day Returns
Key Features
- Cordless Tool Battery Type Samsung Lithium Ion – 36V/5Ah
- Includes Handles, Board, Battery, Charger
Product Information
- Brand Tomahawk Power
- MFR # eTVSA + TSB8-P
- Zoro # G208206355
- UPC # 860002198460
- Country of Origin United States
- Category Cordless Concrete Vibrators
Details
Cordless Tool Battery Type | Samsung Lithium Ion – 36V/5Ah |
Includes | Handles, Board, Battery, Charger |
Description
Tomahawk Battery Concrete Screeds are powered by a relentless 36 Volt 5 amp Hour battery, easily pour 600 cubic yards of concrete with enough power to keep the trucks coming With No Gas, No Fumes, No Fuss, achieve superior performance up to 9000 VPM with unstoppable power, longer run times, dependability you can trust Whether you're pulling an 6ft or a 16ft bar, screed up to 60,000 sqft on a single charge without loss of power or battery life
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ST LOUIS PNEUMATIC Heavy Duty Needle Scaler (SLP-84619)
- KEO 1/4 T-Slot Milling Cutter (70140)
- SK PROFESSIONAL TOOLS 3/8 in Drive Impact Socket Deep Socket, Black Phosphate (8933)
- COUNCIL TOOL Splitting Wedge, 2 x 9-3/8 In, Forged Stl (5W)
- TOMAHAWK POWER Concrete Vibrator1.6HP Hondaw/10ft FlexShaftCableWhipBackpack 12000VPM (TVIBH + TVW10-P)
- TOMAHAWK POWER 10ft Concrete Vibrator Flex Shaft Cable Whip and 1" Poker Head (TVW10-1)
- TOMAHAWK POWER Battery Power Screed 36V 12ft Mag Blade (eTVSA + TSB12-P)
- TOMAHAWK POWER Battery Power Screed 36V 4ft Mag Blade (eTVSA + TSB4-P)
- DUROFIX 48" Flexible Shaft Concrete Vibrator Attachment For Vibrator (28FPL)
- MILWAUKEE TOOL M18 FUEL 4 ft. Concrete Pencil Vibrator Kit (2910-21)
- DEWALT Cordless Pencil Vibrator Kit, 20.0V (DCE531B/DCB204)
- Tomahawk Power Cordless Concrete Vibrators