Shop All Floor Grinders & Accessories
Tomahawk Power
8" Electric Floor Scraper Tile Stripper Vinyl Carpet Wood Remover
Mfr # TSCP8
Zoro # G0114164
product price: $1,999.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,999.99
Free 30-Day Returns
Key Features
- Voltage 11A
- HP 3/4HP /115V
- Full Load Amps 11A
- Application 3/4HP /115V
- Features Horsepower
Product Information
- Brand Tomahawk Power
- MFR # TSCP8
- Zoro # G0114164
- UPC # 850016983282
- Country of Origin United States
- Category Floor Grinders & Accessories
Dimensions
Cutter Width (In.) | 4''-12'' |
Size | Motor Speed |
Details
Voltage | 11A |
HP | 3/4HP /115V |
Full Load Amps | 11A |
Application | 3/4HP /115V |
Features | Horsepower |
Standards | UL Approved |
Capacity | Cutting Width |
Thickness | 1725 RPM |
Finish | Amperage |
Power Type | Electric |
UL Approved | Yes |
Description
Make your next remodel a breeze with the Tomahawk 8” Floor Scraper, the perfect machine for removing ceramic tile, commercial carpet, glue down hardwood, rubber, sport surfaces, VCT, and vinyl. Work Smarter, Not Harder with features including a multi-purpose blade, large transport wheels, and foldable handle make the Tomahawk 8” Floor Scraper easy to maneuver, lift, and store away.
FEATURES
• 5000 strokes/min for quick and efficient flooring removal
• Remove surfaces up to 200 square ft per hour
• Includes 8'' blade for all types of flooring removal
• 3 adjustable positions for scraping aggressiveness
• Large wheels for easy movement and transport
• Foldable handles for easier transport and storage
• 1 Year Warranty - See Manual for Details
FEATURES
• 5000 strokes/min for quick and efficient flooring removal
• Remove surfaces up to 200 square ft per hour
• Includes 8'' blade for all types of flooring removal
• 3 adjustable positions for scraping aggressiveness
• Large wheels for easy movement and transport
• Foldable handles for easier transport and storage
• 1 Year Warranty - See Manual for Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Snap-off Utility Blade, 18mm W, PK10 (2086404)
- INGERSOLL-RAND 1-1/2" Air Impact Wrench, 5000 ft-lbs Torque, D-handle (3955B2TI)
- WIHA Torx(R) Flag Handle Torx(R) Key, T15 Tip Size, 7 55/64 in Long (36417)
- WESTWARD 21/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE4)
- HUSQVARNA Head Lock Screw (502534501)
- HUSQVARNA Double Round Diamond Tool, 100 Grit, PK3 (G677 D)
- HUSQVARNA Redilock Diamond Holder Disc (502545801)
- HUSQVARNA Double Round Diamond Tool, 50 Grit, PK3 (G 645 D)
- HUSQVARNA Polishing Pads, 200 Grit, 3 In (P 1244)
- DIAMABRUSH Replacement Blade Kit, 5 in. dia., PK5 (ZMSTBLD25R5)
- TOTAL POLISHING SYSTEMS Quick Plate for TPS X-1 Floor Grinding Machine (TPSPLATEX1) (TPSX1QPLATE)
- Tomahawk Power Grinders & Accessories