Shop All Scarifiers
Tomahawk Power
8" Concrete Scarifier 5.5HP Honda Engine with Blades OSHA Compliant
Mfr # TSCAR-8H + TSCAR6TCC
Zoro # G0114207
product price: $2,887.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.
$2,887.99
Free 30-Day Returns
Key Features
- Voltage 5.5
- Size Working Width
- HP 5.5
- Includes TSCAR6TCC Tungsten Carbide Blade Kit
- Number of Speeds 8 - 1, linear feet per hour
Product Information
- Brand Tomahawk Power
- MFR # TSCAR-8H + TSCAR6TCC
- Zoro # G0114207
- UPC # 853193007437
- Country of Origin United States
- Category Scarifiers
Dimensions
Size | Working Width |
Details
Voltage | 5.5 |
HP | 5.5 |
Includes | TSCAR6TCC Tungsten Carbide Blade Kit |
Number of Speeds | 8 - 1, linear feet per hour |
Features | Engine |
Finish | Horse Power |
Capacity | Cutting Depth |
Standards | 1/8 Inch |
Application | Honda GX16 |
Speed | 8 - 1, linear feet per hour |
Thickness | 8 Inch |
Description
The Tomahawk TSCAR-8H Gas Scarifier is perfect for sidewalk trip hazard repair, floor cleaning and preparation, as well as, concrete, coating, traffic line, and marking removal. Powered by an incredible 5.5 HP Honda engine, easily scarify, level, and smooth approximately 350-500 sq. ft. per hour of concrete surface at a depth per pass of 1/8 in. Includes tungsten carbide blade kit.
FEATURES
• Includes 8” Tungsten Carbide Teeth Blade Drum Kit
• Air-cooled 163cc / 5.5 HP Honda GX160 Engine
• Scarifies 350 - 500 ft2/hour at 1/8" Depth Per Pass
• Remove traffic lines at 800 - 1,000 linear feet per hour
• OSHA Approved vacuum port to reduce silica dust equipped to fit most bags
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
FEATURES
• Includes 8” Tungsten Carbide Teeth Blade Drum Kit
• Air-cooled 163cc / 5.5 HP Honda GX160 Engine
• Scarifies 350 - 500 ft2/hour at 1/8" Depth Per Pass
• Remove traffic lines at 800 - 1,000 linear feet per hour
• OSHA Approved vacuum port to reduce silica dust equipped to fit most bags
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 36 in L 5 in Cap. Aluminum Straight Pipe Wrench (J836A)
- WESTWARD Combination Wrench, Metric, 20mm Size (36A302)
- STARRETT Bore Gage Dial (84AZ-111-6J)
- MKT FASTENING Red Plastic Strip Load, Heavy Power, PK100 (25CS5)
- AURAND MANUFACTURING Elctr Handheld Scarifier, Clean Area 12In (M5-1E)
- AURAND MANUFACTURING Cutter Bundle, 5 In. Cleaning Area, PK2 (674)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (K7-1E)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 8In (M5-1V)
- AURAND MANUFACTURING Elctrc Handheld Scarifier, Clean Area 5In (K7-1V)
- EARTHWISE 16" 13A Corded Dethatcher w/ Bag and Scarifier (DT71613AA)
- AURAND MANUFACTURING Cutter Bundle, 8 In. Cleaning Area, PK2 (90M)
- Tomahawk Power Finishing Tools