Shop All Tampers & Compactors
Tomahawk Power
6 HP Kohler Vibratory Plate Compactor Tamper Gravel Soil Compaction
Mfr # TPC80
Zoro # G1999919
product price: $1,662.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,662.99
Free 30-Day Returns
Key Features
- Engine Kohler Command PRO CH26
- Force 3 lbs/ft
- Application 3 lbs/ft
- Size Engine
- Capacity Horsepower
Product Information
- Brand Tomahawk Power
- MFR # TPC80
- Zoro # G1999919
- UPC # 853193007000
- Country of Origin United States
- Category Tampers & Compactors
Dimensions
Size | Engine |
Details
Engine | Kohler Command PRO CH26 |
Force | 3 lbs/ft |
Application | 3 lbs/ft |
Capacity | Horsepower |
Thickness | Kohler Command PRO CH26 |
Standards | 6 |
Features | Compaction Force |
Finish | Shoe Size |
Voltage | 17" x 21" |
Plate Material | Cast Iron |
Description
Featuring a 17” x 21” cast iron base plate, the TPC80 Forward Plate Compactor delivers an incredible force of 3,000 lbs. per square ft. at 6,400VPM. Powered by the incredible 6 HP Kohler Engine, this vibratory plate is perfect for jobsites, households, and rental fleets. Designed specifically to maneuver narrow, cramped spaces, the TPC80 compacts cohesive and granular soils up to 22 inches. Ideal for compacting landscapes, hardscapes, roadways, and asphalt, this vibratory plate is perfect for professionals, construction equipment rental, and do-it-yourselfers alike. Durable and tough, the TPC80 Forward Plate Compactor is built to last and is backed by a 3 year engine warranty and 1 year product warranty, making it perfect for those tackling projects including walkways, patios, driveways, or paver installation.
FEATURES
• 208cc / 6 HP chain driven OHC Kohler Engine
• Achieve 98-100% compaction ratings on field density tests
• Compaction of cohesive soils up to 11 in.
• Compaction of granular soils up to 22 in.
• Compaction force of 3,000 lbs./ft.
• The compact 17 x 21 inch cast iron plate works around cramped and narrow spaces
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
FEATURES
• 208cc / 6 HP chain driven OHC Kohler Engine
• Achieve 98-100% compaction ratings on field density tests
• Compaction of cohesive soils up to 11 in.
• Compaction of granular soils up to 22 in.
• Compaction force of 3,000 lbs./ft.
• The compact 17 x 21 inch cast iron plate works around cramped and narrow spaces
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREEN ARROW EQUIPMENT Giant Pretzel Inflatable Float Toy, Brown (GR2797024)
- APACHE PW Gun Kit, 2600 PSI (99023677)
- ZORO SELECT Water Hose, Yellow, PVC, 5/8" I.D., 100 ft L (491G54)
- BONIDE PRODUCTS HYDRATED LIME 5# (978)
- TOMAHAWK POWER 3.6 HP Honda Vibratory Rammer Jumping Jack Tamper Compact 3550 lbs/ft (TR68H)
- TOMAHAWK POWER 5.5 HP Honda Vibratory Plate Compactor Tamper (TPC90H + TPC90H-WHEELS)
- TOMAHAWK POWER 3.6 HP Honda Tamping Rammer (TR68H + TR68H-WHEELS)
- TOMAHAWK POWER 3 HP Honda Tamping Rammer w Wheels (JX60H + JX60H-WHEELS)
- TOMAHAWK POWER 6.5HP Honda Vibratory Reverse Hydraulic Plate Compactor for Soil Gravel (TPC170H)
- TOMAHAWK POWER 5.5 HP Honda Vibratory Plate Compactor Tamper Gravel Soil Compaction (TPC80H)
- SPYKER SPREADERS 300lb PRO Roller 18 in. x 24 in. (R28-1824)
- Tomahawk Power Lawn & Garden Tools