Shop All Concrete Saws
Tomahawk Power
6" Early Entry Concrete Saw Green Joint Saw with 5.5HP Honda Engine
Mfr # TFS6H
Zoro # G0112895
product price: $2,549.99
/ea
Free Shipping & Returns
$2,549.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Cutting Depth 1-3/16 inches
- Voltage 3.5
- HP 3.5
- Arbor Size Triangular
- Material Polyurethane
Product Information
- Brand Tomahawk Power
- MFR # TFS6H
- Zoro # G0112895
- UPC # 853193007963
- Country of Origin United States
- Category Concrete Saws
Dimensions
Max. Cutting Depth | 1-3/16 inches |
Arbor Size | Triangular |
Size | Cutting Depth |
Details
Voltage | 3.5 |
HP | 3.5 |
Material | Polyurethane |
Standards | 6 Inches |
Engine Brand | Honda GX12 |
Application | Honda GX12 |
Features | Engine |
Finish | Horsepower |
Thickness | 1-3/16 inches |
Capacity | Fits Blade Sizes of |
Description
Powered by the incredible 5.5 HP Honda GX160 Engine, the TFS6H Early Entry Green Walk Behind Concrete Saw is crafted specifically for professional concrete contractors! This Green Concrete Saw ensures straight cuts up to 1-3/16 in. deep, perfect for concrete slab joints to prevent stress cracks and random cracking. Extremely user friendly, its simple design allows for fast blade replacement for blade sizes up to 6 inches. The TFS6H Early Entry Concrete Saw’s polyurethane wheels are ideal for safe operation on fresh concrete - to avoid damage to the concrete finish.
FEATURES
• Includes 6" Early Entry Saw Blade
• 3.5 HP Honda GX120 Engine
• Maximum cutting depth of 1-3/16 inches
• Fits blade sizes up to 6 inches
• Excellent for making joints in concrete slabs for random crack control
• Polyurethane wheels for safe operation on fresh concrete
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
FEATURES
• Includes 6" Early Entry Saw Blade
• 3.5 HP Honda GX120 Engine
• Maximum cutting depth of 1-3/16 inches
• Fits blade sizes up to 6 inches
• Excellent for making joints in concrete slabs for random crack control
• Polyurethane wheels for safe operation on fresh concrete
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL TOOLS File Thread Repair Tpi11 (177-1)
- MILWAUKEE TOOL Self Retracting Utility Knife (48-22-1512)
- KLEIN TOOLS Duct Cutter with Wire Cutter (89554)
- KLEIN TOOLS Parallel Jaw Grip, 0.75-Inch Cable Capacity (1671-10)
- TOMAHAWK POWER 10 Early Entry Concrete Saw (TFS10H)
- MAKITA 14" SJS™ Angle Cutter (4114)
- HUSQVARNA Battery Specific Blade, Tacti-Cut S35 Ba (TACTI-CUT S35 BAT)
- HUSQVARNA Masonry Saw, 2 HP, Wet, 139lb., 115 and 230V (967285203)
- SKILSAW Walk Behind Concrete Saw, 7" dia. Blade (SPT79A-10)
- DEWALT Handheld Concrete Saw, 9" Blade dia., 60V (DCS692X2)
- HUSQVARNA 24" Walk-Behind Concrete Flat Saw, 9.7" Cut Depth, 20.8hp Honda 4-Cycle (FS 524)
- Tomahawk Power Power Saws