Shop All Concrete Floats
Tomahawk Power
48x8 Round End Bull Float Blade 18' Handle Concrete Finishing Tool
Mfr # TBF48
Zoro # G1999824
product price: $449.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$449.99
Free 30-Day Returns
Key Features
- Length (In.) 24 Inches
- Handle Length (In.) 18 Feet
- Application 24 Inches
- Handle Three 6ft pieces
- Finish Handle Length
Product Information
- Brand Tomahawk Power
- MFR # TBF48
- Zoro # G1999824
- UPC # 850016983299
- Country of Origin United States
- Category Concrete Floats
Dimensions
Length (In.) | 24 Inches |
Handle Length (In.) | 18 Feet |
Size | Handle Pieces |
Details
Application | 24 Inches |
Handle | Three 6ft pieces |
Finish | Handle Length |
Thickness | Three 6ft pieces |
Features | Blade Length |
Voltage | 18 Feet |
Description
With a lightweight design, the Tomahawk Pro Bull Float Series is the ultimate tool for professional concrete jobs. Smooth imperfections and knock down large aggregates to achieve incredible concrete finishes today!
FEATURES
• Properly balanced to achieve incredible concrete finishes
• Lightweight for ease of use
• Durable design for long lasting use
• Round End for easier movement around corners and walls
• 18' handle breaks down into 3 pieces for better storage
• Economically replaceable parts for lower service costs
• 1 Year Warranty - See Manual for Details
FEATURES
• Properly balanced to achieve incredible concrete finishes
• Lightweight for ease of use
• Durable design for long lasting use
• Round End for easier movement around corners and walls
• 18' handle breaks down into 3 pieces for better storage
• Economically replaceable parts for lower service costs
• 1 Year Warranty - See Manual for Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 17/32" Reduced Shank HSS Drill Bit 1/2" Shank, Flute Length: 3" (D/ARSD17/32)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF22SL1012B10)
- STANLEY Safety Recessed 6 in L, 10 PK (STHT10359A)
- WESTWARD 1/2 in Drive, 1-1/16" Hex SAE Socket, 6 Points (53YU16)
- KRAFT TOOL Magnesium Bull Float, 48x8" (CC803NP-01)
- KRAFT TOOL Wood Bull Float, Laminated, 48x7-1/4" (CC782-01)
- KRAFT TOOL Wood Darby Handle, 2 Hole Grip (CF237-01)
- KRAFT TOOL Magnesium Bull Float, Square End, 72x8" (CC761-01)
- KRAFT TOOL Concrete Hand Float, Sq, 3-1/2 x 16 in, Mag (CF150PF)
- MARSHALLTOWN Marshalltown 145 Magnesium Concrete Float; 16 x 3.12 In. (6557847)
- MARSHALLTOWN Marshalltown 14610 16 x 3.12 in. Magnesium Float (724903)
- Tomahawk Power Concrete Floats