Shop All Concrete Finishing Tools
Tomahawk Power
37.7cc Gas Concrete Power Screed with 14ft and 8ft Aluminum Boards
Mfr # TVSA-T + TSB8-E + TSB14-E
Zoro # G500765994
Item requires special delivery charges. A $280.00 per item surcharge will be applied.
$1,712.99
Free 30-Day Returns
Key Features
- Application Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
- Blade Type Hardened Aluminum
Product Information
- Brand Tomahawk Power
- MFR # TVSA-T + TSB8-E + TSB14-E
- Zoro # G500765994
- UPC # 850016983039
- Country of Origin United States
- Category Concrete Finishing Tools
Details
Application | Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs |
Blade Type | Hardened Aluminum |
Description
Simple to operate and with a low maintenance design, the TVSA-T is the ultimate screed assembly for professional concrete jobs. Powered by an incredible 37.7cc engine, the TVSA-T concrete screed provides uniform vibration over the length of the blade for best concrete finishing results. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods.
FEATURES
• Includes 8 foot hardened aluminum concrete screed blade
• 37.7cc Engine provides 7000 RPM to the length of the blade
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• 1 Year Warranty - See Manual for Details
FEATURES
• Includes 8 foot hardened aluminum concrete screed blade
• 37.7cc Engine provides 7000 RPM to the length of the blade
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• 1 Year Warranty - See Manual for Details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Steel Rule, Spring Tempered, 6 In, Type 36 (C636ME-150)
- DEWALT 1/4" PP Industrial Cobalt (DWA1216)
- ENERPAC LGM308, 8 Ton, 3 Jaw, Mechanical Lock-Grip Puller (LGM308)
- DEXTER RUSSELL Square Point Rubber Knife 8 InX1-1/8In (60150)
- TOMAHAWK POWER Honda Concrete Power Screed with 12ft & 10ft Magnesium Aluminum Boards (TVSA-H + TSB10-P + TSB12-P)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 10ft Aluminum Boards (TVSA-T + TSB10-E + TSB14-E)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 12ft Aluminum Board Straight Edge (TVSA-T + TSB12-E)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed Cement Finishing Vibrating Motor (TVSA-T)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 12ft Aluminum Boards (TVSA-T + TSB12-E + TSB14-E)
- TOMAHAWK POWER 1.8 HP Honda Vibrating Concrete Power Screed Motor with Honda Engine (TVSA-H)
- BON TOOL Bon 12-554 Wire Loop Ties, 16 Gauge 5 1/2", 5000/Bundle (12-554)
- Tomahawk Power Concrete & Masonry Tools