Shop All Concrete Finishing Tools
Tomahawk Power
37.7cc Gas Concrete Power Screed and 8ft Aluminum Board Straight Edge
Mfr # TVSA-T + TSB8-E
Zoro # G1997505
product price: $1,099.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,099.99
Free 30-Day Returns
Key Features
- Application Tomahawk TE37
- Size Displacement
- Blade Type Hardened Aluminum
- Capacity VPM
- Finish Engine Type
Product Information
- Brand Tomahawk Power
- MFR # TVSA-T + TSB8-E
- Zoro # G1997505
- UPC # 853193007321
- Country of Origin United States
- Category Concrete Finishing Tools
Dimensions
Size | Displacement |
Details
Application | Tomahawk TE37 |
Blade Type | Hardened Aluminum |
Capacity | VPM |
Finish | Engine Type |
Features | Engine |
Standards | 7 |
Voltage | 4 Stroke |
Thickness | 37.7cc |
Description
Simple to operate and with a low maintenance design, the TVSA-T is the ultimate screed assembly for professional concrete jobs. Powered by an incredible 37.7cc engine, the TVSA-T concrete screed provides uniform vibration over the length of the blade for best concrete finishing results. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods.
FEATURES
• Includes 8 foot hardened aluminum concrete screed blade
• 37.7cc Engine provides 7000 RPM to the length of the blade
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• 1 Year Warranty - See Manual for Details
FEATURES
• Includes 8 foot hardened aluminum concrete screed blade
• 37.7cc Engine provides 7000 RPM to the length of the blade
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• 1 Year Warranty - See Manual for Details
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE Combination Drill/Counterstink, #4, 12 pk. (C20895)
- MILESCRAFT Biscuits #0, 1,000pcs. For use in Wood Joining, Woodworking, and Crafting (5434)
- TRUPER Tru Pro Steel Half Moon Edger 48 in. Wood Handle (EDG)
- KIPP Adjustable Handle, Size: 2 M08X30 Zinc, Black Satin, Comp: Steel (K0116.2081X30)
- TOMAHAWK POWER Honda Concrete Power Screed & 14ft 12ft 10ft Magnesium Aluminum Boards (TVSA-H + TSB10-P + TSB12-P + TSB14-P)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 14ft Aluminum Board Straight Edge (TVSA-T + TSB14-E)
- TOMAHAWK POWER Honda Concrete Power Screed & 12ft 8ft 4ft Magnesium Aluminum Boards (TVSA-H + TSB4-P + TSB8-P + TSB12-P)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 10ft Aluminum Board Straight Edge (TVSA-T + TSB10-E)
- TOMAHAWK POWER 2 HP Electric Plate Compactor (eJXPC50)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 12ft and 10ft Aluminum Boards (TVSA-T + TSB10-E + TSB12-E)
- BON TOOL Bon 12-261 Groover Attachment, Bronze Bit 1/2" X 1 1/2" (12-261)
- Tomahawk Power Concrete Finishing Tools