Shop All Concrete Finishing Tools
Tomahawk Power
1.8 HP Honda Concrete Power Screed and 14ft Magnesium Aluminum Blade
Mfr # TVSA-H + TSB14-P
Zoro # G1999867
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,999.99
Free 30-Day Returns
Key Features
- Application Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs
- Capacity VPM
- Size Horsepower
- Blade Type Magnesium Aluminum
- Standards 7
Product Information
- Brand Tomahawk Power
- MFR # TVSA-H + TSB14-P
- Zoro # G1999867
- UPC # 853193007598
- Country of Origin United States
- Category Concrete Finishing Tools
Dimensions
Size | Horsepower |
Details
Application | Concrete Sidewalks Concrete Finishing Residential And Commercial Concrete Enhancements Parking Garages, Sidewalks, And Driveways Commercial & Industrial Warehouses Pool Builders, Patios, And Decks Water Proofing 1 Man Concrete Jobs |
Capacity | VPM |
Blade Type | Magnesium Aluminum |
Standards | 7 |
Voltage | 4 Stroke |
Features | Engine |
Finish | Engine Type |
Thickness | 1.8 |
Description
Simple to operate and with a low maintenance design, the TVSA-H is the ultimate screed assembly for professional concrete jobs. Powered by the Honda GX35 engine, the TVSA-H PRO SERIES Concrete Screed provides uniform vibration over the length of the blade for best concrete finishing results. Save more than 75% in labor costs when choosing Tomahawk over conventional finishing methods.
FEATURES
• Includes 14 foot hardened tungsten aluminum blade
• Power Screed Assembly with 1.8HP GX35 Honda Engine
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
FEATURES
• Includes 14 foot hardened tungsten aluminum blade
• Power Screed Assembly with 1.8HP GX35 Honda Engine
• Work up to 4 times faster than traditional methods
• 360° adjustable handles for customized operation
• Easily change blades in less than 2 minutes
• Save more than 75% in labor costs
• 3 Year Engine Warranty and 1 Year Product Warranty - See Manual for Details
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON Deluxe Glow Rod Kit with 30 ft. of Fiberglass Fish Rod (7S-65K)
- STM CH6 6 x 534 Milling Vise With Swivel Base (326410)
- TECHNIKS Tapping Collet, 0.381 in. Shank, #2 (31/12-4095)
- KLEIN TOOLS Insulated Phillips Screwdriver #3 Round (6337INS)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 10ft Aluminum Boards (TVSA-T + TSB10-E + TSB14-E)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 12ft Aluminum Board Straight Edge (TVSA-T + TSB12-E)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 12ft Aluminum Boards (TVSA-T + TSB12-E + TSB14-E)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and two 12ft Aluminum Straight Boards (TVSA-T + TSB12-E + TSB12-E)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed and 14ft Aluminum Board Straight Edge (TVSA-T + TSB14-E)
- TOMAHAWK POWER Honda Concrete Power Screed with 12ft & 10ft Magnesium Aluminum Boards (TVSA-H + TSB10-P + TSB12-P)
- BON TOOL Bon 12-497 Texture Comb, 36", 1" Center (12-497)
- Tomahawk Power Concrete & Masonry Tools