Shop All Welder Generators
Tomahawk Power
120 Amp Welder Generator Engine Driven 2000 Watt Inverter Generator
Mfr # TWG210A
Zoro # G1999158
product price: $2,498.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
$2,498.99
Free 30-Day Returns
Key Features
- Duty Cycle 0.6
- Standards 61 up to 724
- Input Amps 21
- Features Rated Amps
- Application 21
Product Information
- Brand Tomahawk Power
- MFR # TWG210A
- Zoro # G1999158
- UPC # 853193007062
- Country of Origin United States
- Category Welder Generators
Dimensions
Size | Duty Cycle |
Details
Duty Cycle | 0.6 |
Standards | 61 up to 724 |
Input Amps | 21 |
Features | Rated Amps |
Application | 21 |
Input Voltage | 24 DC |
Thickness | 0.6 |
Finish | Voltage |
Voltage | 24 DC |
Capacity | Welds Rods |
Rated Watts | 2 |
Inverter Generator | Yes |
Horsepower | 15 |
Max Watts | 22 |
Description
The Tomahawk TWG210A Generator / Welder is designed for high power and durability. Ideal for farms, construction sites, or any job that requires electrical power and CC (constant current) stick welding. Producing up to 210 Amps of DC output with a 60% duty cycle, it is suitable for welding from 6010 rods up to 7024 rods. Convenient back wheels allow for maneuverability for portable onsite welding and can also be used for emergency back-up power when necessary. Featuring Tomahawk’s incredible 15HP engine, with 2000 watts of DC output, this welder generator will provide you with the power you need wherever you need it. The Tomahawk TWG210A is an excellent tool for job applications at your workshop, ranch, or farm - and is backed by a 2-year engine warranty.
FEATURES
• 210 Amp Welder with 60% Duty Cycle
• 2000 watt quiet inverter engine for smooth, stable power
• Able to weld 1/3, 1/4, 3/8 inch
• Permanent Magnetized Generator (PMG)
• Inverter Generator with stable sine wave for the steadiest welding
• 2 Year Product Warranty - See Manual for Details
FEATURES
• 210 Amp Welder with 60% Duty Cycle
• 2000 watt quiet inverter engine for smooth, stable power
• Able to weld 1/3, 1/4, 3/8 inch
• Permanent Magnetized Generator (PMG)
• Inverter Generator with stable sine wave for the steadiest welding
• 2 Year Product Warranty - See Manual for Details
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC MILLER 10ft Steel MIG Welding Liner (LM3A-10)
- AMERICAN TORCH TIP Nozzle, 53N59, PK10 (53N59)
- BLUE DEMON Premium Carbon Stl Weld Wire, 0.030x11lb (ER70S2-030-11)
- ERICO PRODUCTS 58x6 Bonded GRND Rod (615860UPC)
- TOMAHAWK POWER 120Amp Welder Generator Engine Driven 7HP 2200 Watt Inverter Generator (TWG120A)
- LINCOLN ELECTRIC Engine Driven Welder, Bulldog 5500 Series, Recoil Start, 9 hp, Gas, 5,500 W Peak (K2708-2)
- ESAB Engine Driven Welder Generator, Gasoline (0707070150)
- LINCOLN ELECTRIC Engine Driven Welder, Outback 185 Series, Electric Start, 14 hp, Gas, 5,700 W Peak (K2706-2)
- LINCOLN ELECTRIC LINCOLN Black Welder Protective Cover (K3588-1)
- MILLER ELECTRIC Waterproof Canvas Cover (195193)
- MILLER ELECTRIC Engine Driven Welder Generator, 23.5 hp (907824)
- Tomahawk Power Welder Generators