Shop All Pipe & Tubing Cutters
Tolsen
Heavy Duty Large 6-64mm 1/4-2 PVC Copper Aluminum Pipe Cutter
Mfr # 33006
Zoro # G511207056
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tolsen
- MFR # 33006
- Zoro # G511207056
- UPC # 6933528733058
- Country of Origin China
- Category Pipe & Tubing Cutters
Description
Suitable for pipes 6-64mm with a wall thickness up to 4mm. High quality pipe cutting tool suitable for cutting stainless steel, copper, aluminum, brass and thin wall steel. Especially hardened pressure rollers provide excellent alignment giving perfect right angle cuts every time. Large PVC operating knob and quick release mechanism for comfortable in-feed and cutting. In-feed limitation of the cutter wheel protects damage to the back pressure rollers. Cutter wheel manufactured from hardened steel for long life and economic cutting.Features:Pipe and tube cutter for 6-64mm in diameterAluminum alloy body, light weightQuick lock/release mechanismDisc-shaped cutting blade for safetyCutter wheel made of hardened steel for long life can be replacedFour rolls for precise cuttingIdeal for cutting copper and plastic pipesIncludes small 18mm and 28mm large cutting bladesSpecifications:Brand: TolsenModel: 33006Aluminum Alloy BodyColor: Yellow body, black internal parts and knobTool dimensions: 22x9cm when foldedTwo cutting blades: Preinstalled 28mm and 18mm inside tool compartmentWeight: 560g or 1.3lbsPackage includes:Tolsen large 6-64mm pipe cutter with bladesRetail packaging
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB08)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Sight Glass, 2" Tube OD (BULK-STF-SG-3)
- ACORN CONTROLS Solenoid Bonnet (2570-061-000)
- THETFORD Thetford 42137 Base for Aqua-Magic Style II Toilet - High White (42137)
- TOLSEN Mini Pipe Cutter Aluminum Alloy Body, Cutting Diameter .10-.85 (33003)
- URREA Quick adjust pipe cutter 1/8” to 5/8” (348)
- RIDGID Pipe Cutter, Stainless Steel (4-S)
- ROTHENBERGER Tube Cutter, Plastic Pipe, 2"-5" O.D. (S16070032R)
- RIDGID TUBE CUTTER PVC 1-3/8"" (23493)
- RIDGID RIDGID® 4-Blade Cutter, 1-3/8" For Model K-39/K-39AF, K-380, K-3800 Drum Machines (63050)
- REED Tubing Cutter, PE, 12in L (TC4Q6QP)
- Tolsen Plumbing Tools