Shop All Snap Ring Pliers
Tolsen
External Straight Retaining Ring C-Clip Circlip Removal Install Pliers
Mfr # 10087
Zoro # G411127638
$8.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tolsen
- MFR # 10087
- Zoro # G411127638
- UPC # 6933528711179
- Country of Origin China
- Category Snap Ring Pliers
Description
These Tolsen external straight circlip pliers are made of a special heat treated carbon steel for reliability and long life of a tool. Black colored PVC dipped handles for added comfort and most importantly added grip.Features:Ideal for professional use, also a nice tool for the DIY-loverThis pliers is made from carbon and heat treated steel for a strong long lasting lifeWith comfortable grip handles, safety and convenient to use Spring loaded mechanism keeps pliers open automaticallySpecifications:Brand: TolsenModel: 10087Type: external straightMade of: carbon steelPlated: nickel finishBi-color dipped handlesUp to 37mm between pins when open3.5mm from center of the pin to center of the other pin when closedSize: 180mm or 7inWeight: 5.5oz or 155gPackage includes:7 180mm external circlip straight nose pliersRetail packaging
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO JW Winco GN717-6-M10-CK-NI Indexing Plunger (717-6-M10-CK-NI)
- MAKITA 70 lb. Advanced AVT® Breaker Hammer (HM1812X3)
- EXCELTA Flat Nose Plier, 5-3/4 in., Smooth (2842)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3058R)
- TOLSEN External Bent Retaining Ring C-Clip Circlip Removal Plier (10092)
- STAHLWILLE TOOLS Circlip plier for outside circlips SizeA 1 L.140mm tool tip-d.1, 3mm head polished handles dip-coated (65456001)
- BETA Set of 4 retaining ring pliers (010310000)
- MILWAUKEE TOOL Retaining Ring Plier, 0.038" Tip Diameter (48-22-6530)
- WILDE 9" ANGLE TIP LOCK RING PLIERS-BLACK OXIDE-BULK (G409.B/BB)
- DURSTON MANUFACTURING PLIER U-JOINT SNAP RING (VIV230)
- ROTOR CLIP Rotor Clip A-100 E - Ring Applicator For Ring E - 15 (A-100)
- Tolsen Pliers