Shop All Bolt Cutters
Tolsen
18-in. Hvy Dty Bolt Chain Lock Wire Cutter Cutting Tool - Bolt Cutter w/Ergonomic Non-Slip Handles
Mfr # 10243
Zoro # G811177769
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tolsen
- MFR # 10243
- Zoro # G811177769
- UPC # 6933528710943
- Country of Origin China
- Category Bolt Cutters
Description
Tolsen 18-inch Industrial Heavy-Duty Bolt Cutter is an ideal tool for cutting rods, rivets, locks and chains. The adjustable bolts always ensure that the blades are appropriately aligned. Long arms length of 18in/450mm offer high leverage to save efforts. Compound cutting action with an ergonomic PVC grip handle saves you more effort, ensures a comfortable non-slip grip and lessens the pressure of your arms for long time use. Features: Drop forged, hardened steel blades Compound cutting action requires less effort Tubular steel handles with cushioned Non-Slip rubber grips Adjustable and replaceable jaws Cuts bolts, chain, threaded rod, cable wire and more Specifications: Brand: Tolsen Made of: drop forged, hardened steel Cutting ability up to 5/16 inch or 0.8cm Cutting hardness ability: under HRC42 Length: 18inch or 450mm Weight: 3.25lb or 1.48kg Package include: Tolsen 18-inch Industrial bolt cutter
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOGA Magnetic Base/Indicator Holder, Aluminum (LC6210)
- INSIZE Gage Block Set, Rectangular Shape (4102-81)
- ASSENMACHER SPECIALTY TOOLS SKT VW/AUDI HEAD BOLT (AH3462)
- EVOLUTION R255SMS+: Single Bevel Sliding Miter Saw With 10" Multi-Material Cutting Blade (R255SMS+)
- TOLSEN Bolt Cutter 12 High Quality Tool Steel, Steel Blade, Polished Finish (10241)
- TOLSEN Bolt Cutter 24 High Quality Tool Steel Blade, Polished Finish (10244)
- TOLSEN 42-in. Bolt Cutters Heavy Duty, Ergonomic Non-Slip Handle Bolt Cutter (10247)
- BN PRODUCTS USA Bolt Cutter - High Tensile 24" Bolt Cutter Capacity: 5/16” (BNBCS-24H)
- GREAT NECK BOLT CUTTER 12IN (BC12)
- KANCA Bolt Cutter 16 mm (BC-16)
- KNIPEX 18-1/4" Bolt Cutter, Ergonomic Grip (71 72 460)
- Tolsen Knives, Cutters & Snips