Shop All Measuring Wheels
Tolsen
12.5-in. Digital Measuring Wheel Wheel
Mfr # 35192
Zoro # G211207028
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Tolsen
- MFR # 35192
- Zoro # G211207028
- UPC # 6933528736271
- Country of Origin China
- Category Measuring Wheels
Description
Measuring range: 0-99999.9 m/ft
Wheel Diameter:318 mm /12.5inch
Circle Range:1000mm
Accuracy: ±0.5%
Display Resolution: 0.1m /0.3ft
Large digital display screen, backlight system shows
datas clearly and accurate
Metric and feet reading with memory function
Light weight, retractable aluminium handle, easy to
carry.
Expansion Length:1000mm Retracted Length:660mm
Flexible and durable ABS wheel with TPR thick tire
With starting point arrow and kickstand supports
2xAA batteries are included
Packing: Rainproof carrying bag with color box
Wheel Diameter:318 mm /12.5inch
Circle Range:1000mm
Accuracy: ±0.5%
Display Resolution: 0.1m /0.3ft
Large digital display screen, backlight system shows
datas clearly and accurate
Metric and feet reading with memory function
Light weight, retractable aluminium handle, easy to
carry.
Expansion Length:1000mm Retracted Length:660mm
Flexible and durable ABS wheel with TPR thick tire
With starting point arrow and kickstand supports
2xAA batteries are included
Packing: Rainproof carrying bag with color box
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA 1" Drive Impact adaptor SAE (10004)
- ALLWAY 6 in. Flexible Steel Taping Knife (X6F)
- OLSON SAW Coping Saw Blade (30100)
- YG-1 TOOL CO 3 Flute Spiral Fluted Combo Tap For Multi-Purpose Ticn Coated Hss-Ex (T2323C)
- KESON Measure Tape Steel Blade 100Ft (NR18100)
- KOMELON Measuring Wheel, Hi Viz, Meters/Dm, 6" (ML18M)
- WESTWARD Measuring Wheel W/Stand, 1M, Wt 58.2 Oz (1EJX7)
- KESON Measuring Wheel, 3 Ft, Spoked, 10000Ft (RR318N)
- ZORO SELECT Measuring Wheel, 1 ft. (RR102)
- JOHNSON LEVEL & TOOL Measuring Wheel 1Ft (1830-2100)
- CALCULATED INDUSTRIES Measuring Wheel, Digital, 12-1/2" Dia. (6575)
- Tolsen Measuring and Layout Tools