Shop All Hand Soap & Lotion Dispensers
Tolco
Top PerFOAMer Foam Soap Dispenser, 32 oz, 4.75" x 7" x 9", Black
Mfr # 230210
Zoro # G4594482
$23.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Styrene
- Color Black
- Mounting Type Wall
- Height 9"
- Width 4.75"
Product Information
- Brand Tolco
- MFR # 230210
- Zoro # G4594482
- UPC # 22169209780
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 9" |
Width | 4.75" |
Depth | 7" |
Details
Item | Soap Dispensers |
Material | Styrene |
Color | Black |
Mounting Type | Wall |
Type | For Foam |
Dispenser Product Grouping | For Foam |
Mounting | Wall |
Capacity | 32 oz |
Standards | ADA Compliant |
Weight | 1.5 lbs |
Description
TOLCO® Top PerFOAMer Foam Soap Dispenser, 32 oz, 4.75" x 7" x 9", Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER 24" Vortec ProSweep Floor Brush, Polystyrene Border w Blk Polypropylene (25235)
- TOUGH GUY Baseboard Brush, Synthetic, Brush Head (1VAF2)
- GLISTEN Washer Magic Washing Machine Cleaner & Deodorizer, PK2 (WM03N-SS)
- GEN Single Fold Paper Towels, 1 Ply, 250 Sheets, Natural, 4000 PK (G1507)
- TOLCO Shur-Fill Dispenser, 5 gal, Clear, 8PK (518100)
- TOLCO Top Choice Lotion Soap Dispenser, 32 oz, 4.75" x 7" x 9", Black (230212)
- TOLCO Clear Choice Bulk Soap Dispenser, 50oz. (523155)
- BOBRICK Automatic Soap Dispenser, Liquid (826)
- GOJO SHIELD Floor & Wall Protector for ADX and LTX, White, PK12 (1045-WHT-12)
- GOJO GOJO Hand Soap Dispenser - LTX Gray/White 1200mL - 1984-04 (1984-04)
- STAGE2 Stage2 Hand Sanitizer Dispenser Manual Pump, 1000mL (2XL-231)
- Tolco Hand Soap & Lotion Dispensers