Shop All Hand Soap & Lotion Dispensers
Tolco
Top Choice Lotion Soap Dispenser, 32 oz, 4.75" x 7" x 9", Black
Mfr # 230212
Zoro # G4594455
product price: $28.29
/ea
$28.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Styrene
- Color Black
- Mounting Type Wall
- Height 9"
- Width 4.75"
Product Information
- Brand Tolco
- MFR # 230212
- Zoro # G4594455
- UPC # 22169209797
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Dimensions
Height | 9" |
Width | 4.75" |
Depth | 7" |
Details
Item | Soap Dispensers |
Material | Styrene |
Color | Black |
Mounting Type | Wall |
Dispenser Product Grouping | For Liquids |
Mounting | Wall |
Type | For Liquids |
Standards | ADA Compliant |
Capacity | 32 oz |
Description
TOLCO® Top Choice Lotion Soap Dispenser, 32 oz, 4.75" x 7" x 9", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAY NINE Cleaner and Disinfectant, 55 gal. Drum, citrus, Clear (26855)
- VESTIL Galvanized Steel Bucket BKT-GAL-325 3-1/4 Gallon Capacity (BKT-GAL-325)
- SIMPLEHUMAN 16 gal Swing lid can, Black, Plastic (CW1333)
- DEVCON Spray Nine No Scent Cleaner and Degreaser 32 oz Spray (26810)
- TOLCO Shur-Fill Dispenser, 5 gal, Clear, 8PK (518100)
- TOLCO Top PerFOAMer Foam Soap Dispenser, 32 oz, 4.75" x 7" x 9", Black (230210)
- TOLCO Clear Choice Bulk Soap Dispenser, 50oz. (523155)
- GEORGIA-PACIFIC Mounting Bracket, 7-1/2 In. H, 1/8 In. W (54019)
- BOBRICK ClassicSeries Surface-Mounted Soap Dispenser, 40 oz, Stainless Steel (2111)
- BRADLEY Soap Dispenser (6324-680000)
- KIMBERLY-CLARK PROFESSIONAL Electronic Skin Care Dispenser (32499), White, 7.29" x 11.69" x 4.0" (Qty 1) (32499)
- Tolco Hand Soap & Lotion Dispensers