Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 8 In.
Mfr # 4 B
Zoro # G6467946
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 8"
- Width 2"
- Finish Plain
Product Information
- Brand Tolco
- MFR # 4 B
- Zoro # G6467946
- UPC # 782051738179
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2" |
Length | 13-1/2" |
Length (Straight Wireway) | 13 1/2 in |
Product Height | 11.25 in |
Product Diameter | 8 in |
Size | 8 inch pipe size |
PRODUCT LENGTH/DEPTH | 1.35 in |
PRODUCT WIDTH | 1.24 in |
RIGID CONDUIT SIZE | 1-1/2" |
Details
Item | Sway Brace Pipe Clamp |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 8" |
Finish | Plain |
Nominal Conduit/Pipe/Threaded Rod | 8 in |
Standards | TOLCO |
Type | Pipe clamp for sway bracing |
Certifications | OSHPD Certified |
Load capacity | 1200 lbs |
STANDARDS TYPE | NEC/CEC |
AREA CLASSIFICATION | Ordinary/Non-Hazardous Locations |
PRODUCT WEIGHT | 0.16 lb |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger |
CONDUIT TYPE | EMT and Rigid/IMC |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 8 in, Length 13 1/2 in, Width 2 in, Plain Finish, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APPLETON ELECTRIC Conduit Outlet Body, Iron, CA (GRJCA75)
- WIEGMANN Lock For N412302408C Enclosure (N41214TBKL)
- HUBBELL Electrical Box, Outlet Box, 2 Gang (TGB75-3)
- RACO Noninsulated Connector, 1-1/4 In., 45 Deg (3445)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO No Thread Swivel Sway Brace (909)
- TOLCO Sway Brace Attachment, Size 4 x 1 In. (1001)
- TOLCO Universal Swivel Brace, Size 1/8 In. (991)
- CALBRITE Right Angle Beam Clamp, 2 in., 316 SS (S62000RA00)
- Tolco Conduit Clamps & Hangers