Shop All Conduit Clamps & Hangers
Tolco
Sway Brace Pipe Clamp, Size 3/4 In.
Mfr # 4 B
Zoro # G7238497
product price: $44.19
/ea
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 3/4"
- Width 1-1/4"
- Finish Plain
Product Information
- Brand Tolco
- MFR # 4 B
- Zoro # G7238497
- UPC # 782051738032
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 1-1/4" |
Length | 4" |
Length (Straight Wireway) | 4 in |
Product Width | 1.24 in |
Rigid Conduit Size | 1-1/2" |
Product Length/Depth | 1.35 in |
Product Height | 1.01 in |
Details
Item | Sway Brace Pipe Clamp |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 3/4" |
Finish | Plain |
Standards | TOLCO |
Nominal Conduit/Pipe/Threaded Rod | 3/4 in |
Type | With bolt |
Conduit Type | EMT and Rigid/IMC |
Standards type | NEC/CEC |
Area classification | Ordinary/Non-Hazardous Locations |
PRODUCT WEIGHT | 0.16 lb |
PRODUCT NAME | Eaton Crouse-Hinds series rigid/IMC cable and conduit hanger |
Description
Sway Brace Pipe Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/4 in, Length 4 in, Width 1 1/4 in, Plain Finish, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 10 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-5007)
- 3M Resin Comp Splice Kit, 22 to 10 AWG, Blk (72-N2)
- BALDOR-RELIANCE Baldor-Reliance Conduit Box Kit, Standard Size, 34CB5001A01SP, 48 NEMA Frame (34CB5001A01SP)
- NOARK Overload 4.0 Amp 3P (RHU-5-4.0A)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 A)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- TOLCO Bar Joist Sway Brace Attachment (825 A)
- TOLCO Fast Clamp Sway Brace, Size 2 x 1 In. (1000)
- TOLCO Retaining Strap, Size 3/8 In. (69)
- CALBRITE One Hole Conduit Strap, Stainless Steel (S630001S00)
- Tolco Conduit Clamps & Hangers