Shop All Measuring Utensils
Tolco
Scoop, Blue, 3 Qt, Poly
Mfr # 240102
Zoro # G4233801
original price:
$6.15
7% off
new price: $5.69
/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 qt
- Material Polypropylene
- Color Blue
- Width 6 in
- Type Color Coded
Product Information
- Brand Tolco
- MFR # 240102
- Zoro # G4233801
- UPC # 022169500146
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Width | 6 in |
Details
Item | Scoop |
Capacity | 3 qt |
Material | Polypropylene |
Color | Blue |
Type | Color Coded |
Fluid Capacity | 3 qt |
Description
Scoop, Material Polypropylene, Fluid Capacity 3 qt, Color Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RSVP INTERNATIONAL Spring Infuser, 2.5 inch Ball (811)
- AMGOOD 18in x 24in Stainless Steel Drop-In Ice Bin (AMG - ICE BIN XDIIB-182410)
- TABLECRAFT Spoon, Solid Serving, 11-3/4" (4333)
- CONTROL CO Waterproof Thermometer, Dishwasher, Steel (4203)
- TOLCO Scoop, Poly, All Purpose Black, 3 Qt (240123)
- TOLCO Scoop, Polypropylene, 3 qt, Yellow (240104)
- TOLCO All Purpose Scoop, Polypropylene, 3 qt, Red (240124)
- TOLCO Scoop, All Purpose, 3 Qt, Orange (290111)
- TOLCO Scoop, All Purpose, 3 Qt, Green (290110)
- HAROLD IMPORT CO Scoop Aluminum 350 Mm (30350)
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 1 Cup, Clear (FG321000CLR)
- Tolco Measuring Utensils