Shop All Plastic Shelving
Tolco
Plastic Shelving, 4 shelves, Dark Gray
Mfr # 60NN30
Zoro # G5497041
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 14 in
- Overall Depth 14 in
- Overall Height 37 in
- Number of Shelves 4
- Color Gray
Product Information
- Brand Tolco
- MFR # 60NN30
- Zoro # G5497041
- UPC # 50022169015621
- Country of Origin United States
- Category Plastic Shelving
Dimensions
Overall Width | 14 in |
Overall Depth | 14 in |
Overall Height | 37 in |
Details
Item | Plastic Shelving |
Number of Shelves | 4 |
Color | Gray |
Shelf Style | Solid |
Shelving Material | Polypropylene |
Finish | Unfinished |
Frame Material | Plastic |
Adjustability | Fixed |
Load Capacity per Shelf | 50 lb |
Assembled | Unassembled |
Whole Unit Load Capacity | 200 lb |
Description
Plastic Shelving, Assembled Unassembled, Adjustability Fixed, Color Gray, Frame Material Plastic, Finish Unfinished, Overall Depth 14 in, Overall Height 37 in, Overall Width 14 in, Shelf Style Solid, Shelving Material Polypropylene, Commercial Shelving Strength Rating, Whole Unit Load Capacity 200 lb, Number of Shelves 4, Mounting Type Free Standing, Load Capacity per Shelf 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Rod Pegboard Hook, 3 In, PK5 (5TPL1)
- DECADE PRODUCTS Gray Plastic Bulk Container Lid (5002008-103)
- TRITON PRODUCTS (1) 31.5 In. W x 9 In. H White Epoxy 18-Gauge Steel Square Hole Pegboard Strip (LBS-2W)
- STACKBIN Steel Sectional Stacking Bin, 18 3/4 in D x 54 3/8 in H x 37 in W, 8 Shelves, Blue (3-328SSB)
- NEXEL Vented Plastic Shelving, Nexelon Finish, 36x18x63 (PM18366N)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 36"x24", 3-Shelf System (MDS3624X3)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 75 in H, 4 Shelves, Black (S6624X4)
- QUANTUM STORAGE SYSTEMS Additional Wire Plastic Mat Shelves, 42W x 18D (RP1842E)
- SPC INDUSTRIAL Dura-Shelf, Mobile, 48"x24", 3-Shelf System (MDS4824X3)
- CAMBRO Starter Plastic Shelving Unit, Vented Style, 24 in D, 36 in W, 72 in H, 4 Shelves, Brushed Graphite (EACBU243672V4580)
- MONOFLO INTERNATIONAL Global Industrial„¢ Plastic Attached Lid Shipping & Storage Container 21-7/8x15-1/4x17-1/4 Blue (DC-2115-17BLUE)
- Tolco Plastic Shelving