Shop All Conduit Clamps & Hangers
Tolco
Mechanical Fast Clamp, Size 3/8-5/8 In.
Mfr # 985
Zoro # G5245475
product price: $60.99
/ea
$60.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Clamps
- Material Carbon Steel
- Nominal Conduit/Pipe 3/8" - 5/8"
- For Use With Seismic Bracing to Pipe Hanger or Trapeze
- Finish Electrogalvanized
Product Information
- Brand Tolco
- MFR # 985
- Zoro # G5245475
- UPC # 782051719024
- Country of Origin China
- Category Conduit Clamps & Hangers
Dimensions
Width | 2" |
Length | 12-11/16" |
Length (Straight Wireway) | 12 11/16 in |
Details
Item | Mechanical Fast Clamp |
Sub-Category | Clamps |
Material | Carbon Steel |
Nominal Conduit/Pipe | 3/8" - 5/8" |
For Use With | Seismic Bracing to Pipe Hanger or Trapeze |
Finish | Electrogalvanized |
Nominal Conduit/Pipe/Threaded Rod | 3/8 in to 5/8 in |
Standards | TOLCO |
Description/Special Features | Breakaway Bolt Heads |
Description
Mechanical Fast Clamp, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/8 in to 5/8 in, Length 12 11/16 in, Width 2 in, Electrogalvanized Finish, For Use With Seismic Bracing to Pipe Hanger or Trapeze, Description/Special Features Breakaway Bolt Heads, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 15A, 1 Pole, 120V AC (QO115CAFIC)
- CARLING TECHNOLOGIES Circuit Breaker, C Series 100A, 1 Pole, 250V AC, Medium Curve (CA1-B0-34-810-321-R)
- FLEX-STRUT U Fitting For FS-100/FS-201 Channel (FS-5311-5 E/G)
- QUAZITE Underground Enclosure Assembly, Electric Cover, 12 in H, 25 in L, 15-1/2 in W, 22,000 lb L.R. (PG1324Z80317)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 3/4 In. (4 B)
- TOLCO Sway Brace Pipe Clamp, Size 2 In. (4 B)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Mechanical Fast Clamp, Size 1/2 In. (986)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- RACO Right Angle Clamp, Size 1-1/2" (2356RC)
- Tolco Conduit Clamps & Hangers