Shop All Conduit Clamps & Hangers
Tolco
Fast Clamp Sway Brace, Size 2 x 1 In.
Mfr # 1000
Zoro # G1980435
$24.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- For Use With Schedule 10 thru 40 IPS
- Finish Plain
- Width 3 1/32 in
- Length 3 in
Product Information
- Brand Tolco
- MFR # 1000
- Zoro # G1980435
- UPC # 782051720655
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 3 1/32 in |
Length | 3 in |
Length (Straight Wireway) | 3 in |
Details
Item | Fast Clamp Sway Brace |
Material | Carbon Steel |
For Use With | Schedule 10 thru 40 IPS |
Finish | Plain |
Standards | cUL, FM, TOLCO, UL |
Nominal Conduit/Pipe/Threaded Rod | 2 in |
Description
Fast Clamp Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 2 in, Length 3 in, Width 3 1/32 in, Plain Finish, For Use With Schedule 10 thru 40 IPS, Description/Special Features Field Adjustable, Leaf Spring Insert, Standards cUL, FM, TOLCO, UL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC 110 CONNECTING BLOCK, 4-PAIR, 100 PK (IC110CB4PC)
- LITTELFUSE UL Class Fuse, aR Class, L70QS Series, Very Fast Acting, 80A, 700V AC, Non-Indicating (L70QS080.V)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Black (AFR20TRBK)
- PANDUIT 6.1" L Intermediate Cable Tie NAT PK 1000 (BT1.5I-M)
- TOLCO Mechanical Fast Clamp, Size 3/8-5/8 In. (985)
- TOLCO Fast Clamp Sway Brace, 2 x 1-1/4 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 4 In. (4 B)
- TOLCO Fast Clamp Sway Brace, Size 1-1/2 x 1 In. (1000)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Fast Clamp Sway Brace, Size 4 x 1 In. (1000)
- PANDUIT Box Support Assembly For 1/2"-3/4" Emt/Raceway (25 Pack), 25PK (P812MB18A)
- Tolco Conduit Clamps & Hangers