Shop All Conduit Clamps & Hangers
Tolco
Fast Attach Swayl Brace, Size 3/16 In.
Mfr # 991
Zoro # G5248792
$42.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Braces
- Material Carbon Steel
- Nominal Conduit/Pipe 3/16"
- For Use With Mfr. No. BRC Cable-3/16 (Y361003E)
- Width 2-3/32"
Product Information
- Brand Tolco
- MFR # 991
- Zoro # G5248792
- UPC # 782051719123
- Country of Origin United States
- Category Conduit Clamps & Hangers
Dimensions
Width | 2-3/32" |
Length | 6-3/4" |
Cable Dia. | 3/16 in |
Length (Straight Wireway) | 6 3/4 in |
Details
Item | Fast Attach Cable Sway Brace |
Sub-Category | Braces |
Material | Carbon Steel |
Nominal Conduit/Pipe | 3/16" |
For Use With | Mfr. No. BRC Cable-3/16 (Y361003E) |
Finish | Galvanized |
Nominal Conduit/Pipe/Threaded Rod | 3/4 in to 7/8 in |
Standards | TOLCO |
Description/Special Features | Swivel, Breakaway Nuts |
Description
Fast Attach Cable Sway Brace, Carbon Steel, Nominal Conduit/Pipe/Threaded Rod 3/4 in to 7/8 in, Cable Dia. 3/16 in, Length 6 3/4 in, Width 2 3/32 in, Galvanized Finish, For Use With Mfr. No. BRC Cable-3/16 (Y361003E), Description/Special Features Breakaway Nuts, Swivel, Standards TOLCO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Grounding Rod, 7 in L, PK2 (GR15)
- GARDNER BENDER Split Flx Tubng, Raceway, 1/2"x8 ft., Beige (FLX-5008BG)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 40mA, 250V AC, 35A at 250V AC, 5 PK (S500-40-R)
- ACT Miniature Cable Tie, L 8", 40 Lbs, Black (8-40-UV-100)
- TOLCO Universal Swivel Brace Attachment (828)
- TOLCO Cable Sway Brace, 1/8 x 1/2 In. (990)
- TOLCO Retrofit Beam Clamp Retaining Strap (69 R)
- TOLCO Multi Angle Attachment, 1-1/4 x 1-1/4 In. (907)
- TOLCO Fast Clamp Sway Brace, Size 1-1/4 x 1 In. (1000)
- TOLCO Sway Brace Pipe Clamp, Size 8 In. (4 B)
- L.H. DOTTIE L.H. Dottie 1/2'' Stainless Steel Conduit Hanger w/ Hex Nut & Bolt, 10PK (PH50BSS)
- Tolco Conduit Clamps & Hangers