Shop All Measuring Utensils
Tolco
All Purpose Scoop, Polypropylene, 3 qt, Red
Mfr # 240124
Zoro # G4233774
original price:
$6.93
11% off
new price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 3 qt
- Material Polypropylene
- Color Red
- Type Color Coded
- Width 6 in
Product Information
- Brand Tolco
- MFR # 240124
- Zoro # G4233774
- UPC # 022169500351
- Country of Origin United States
- Category Measuring Utensils
Dimensions
Width | 6 in |
Details
Item | Scoop |
Capacity | 3 qt |
Material | Polypropylene |
Color | Red |
Type | Color Coded |
Fluid Capacity | 3 qt |
Description
Scoop, Material Polypropylene, Fluid Capacity 3 qt, Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOTSIE ROLL INDUSTRIES Tootsie Roll Assortment, 14 oz Bag (00658)
- ATOSA Caster, 2 Without Brake (B0604401)
- KETTLE FOODS Kettle Foods Jalapeno Potato Chips 2 oz., PK6 (109502)
- LIBBEY Libbey 9 oz. Stemless White Wine Glass, PK12 (207)
- TOLCO Scoop, Poly, All Purpose Black, 3 Qt (240123)
- TOLCO Scoop, All Purpose, 3 Qt, Orange (290111)
- TOLCO Scoop, Polypropylene, 3 qt, Yellow (240104)
- TOLCO Scoop, Blue, 3 Qt, Poly (240102)
- TOLCO Scoop, All Purpose, 3 Qt, Green (290110)
- LIFETIME Measuring Cup/Spoon Set (5216060)
- LINDY S Lindy s MPC4 4-Pc Stainless Steel Measure Scoop Set (MPC4)
- Tolco Measuring Utensils