Shop All Spray Bottles
Tolco
2L Clear Plastic Preprinted Trigger Spray Bottle 12 Pack
Mfr # 130402
Zoro # G2981167
original price:
$26.49
10% off
new price: $23.79
/pk 12, $1.98/ea
$23.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Bottle Material HDPE
- Adjustable Nozzle Yes
- Features Adjustable Nozzle
- Sprayer Color White
Product Information
- Brand Tolco
- MFR # 130402
- Zoro # G2981167
- Country of Origin Canada
- Category Spray Bottles
Dimensions
Size | 2L |
Overall Height | 12 1/4 in |
Dip Tube Length | 9 1/4 in |
Closure Size | 28/400 |
Details
Item | Trigger Spray Bottle |
Color | Off White/Clear |
Imprinting | 3M Heavy Duty Multi-Surface Cleaner 2 |
Material | Plastic |
Bottle Material | HDPE |
Adjustable Nozzle | Yes |
Features | Adjustable Nozzle |
Sprayer Color | White |
Closure Thread Style | 400 |
Graduation Increments | 1 fl oz |
Seal Material | Polypropylene |
Container Capacity | 2 L |
Bottle Color | White |
Closure Diamenter | 28 mm |
Dispensing Type | Mist, Stream |
Graduation Markings | Yes |
Description
Trigger Spray Bottle, Dispensing Type Mist, Stream, 2 L, White, Sprayer Color White, Bottle Material HDPE, Dip Tube Length 9 1/4 in, Seal Material Polypropylene, Imprinting 3M Heavy Duty Multi-Surface Cleaner 2, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 12 1/4 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSH RESEARCH MANUFACTURING B741SS Curved Handle Scratch Brush, .012SS, 4X19, 1.125" Trim, 13.75" OAL (B741SS)
- TOUGH GUY 1 in Tube Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, Red, Microfiber (6PVZ2)
- HER Her H6639HC Low-Density Can Liners; 33gal; .65mil; 30 x 39; Clear; 250/Carton (H6639HC)
- TOUGH GUY Replacement Bottle, Use with 11C810 (11C811)
- TOLCO 8L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack (130408)
- TOLCO 24 oz. Plastic Preprinted Trigger Spray Bottle, 5 Pack (130115)
- TOLCO 1L Clear Plastic Preprinted Trigger Spray Bottle, 12 Pack (130401)
- TOLCO 50 oz. Black/White Preprinted Compressed Air Sprayer (150290)
- TOLCO 4L Clear, Plastic Preprinted Bottle with Spout, 12 Pack (130409)
- LITTLE GIANT Spray Bottle 32Oz Red (PS32RED)
- TOUGH GUY 36"Green, Trigger Sprayer (22N549)
- Tolco Spray Bottles