Shop All Spray Bottles
Tolco
1L Clear Plastic Preprinted Trigger Spray Bottle, 12 Pack
Mfr # 130401
Zoro # G2517146
original price:
$28.75
5% off
new price: $27.29
/pk 12, $2.27/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Features Adjustable Nozzle
- Adjustable Nozzle Yes
- Bottle Material HDPE
- Graduation Increments 1 fl oz
Product Information
- Brand Tolco
- MFR # 130401
- Zoro # G2517146
- UPC # 022169205119
- Country of Origin Canada
- Category Spray Bottles
Dimensions
Size | 1L |
Dip Tube Length | 9 1/4 in |
Closure Size | 28/400 |
Overall Height | 12 1/4 in |
Details
Item | Trigger Spray Bottle |
Color | Off White/Clear |
Imprinting | 3M Glass Cleaner 1 |
Material | Plastic |
Features | Adjustable Nozzle |
Adjustable Nozzle | Yes |
Bottle Material | HDPE |
Graduation Increments | 1 fl oz |
Seal Material | Polypropylene |
Bottle Color | White |
Graduation Markings | Yes |
Closure Diamenter | 28 mm |
Sprayer Color | White |
Dispensing Type | Mist, Stream |
Container Capacity | 1 L |
Closure Thread Style | 400 |
Description
Trigger Spray Bottle, Dispensing Type Mist, Stream, 1 L, White, Sprayer Color White, Bottle Material HDPE, Dip Tube Length 9 1/4 in, Seal Material Polypropylene, Imprinting 3M Glass Cleaner 1, Graduation Markings Yes, Graduation Increments 1 fl oz, Overall Height 12 1/4 in, Closure Size 28/400, Features Adjustable Nozzle, Closure Diamenter 28 mm, Closure Thread Style 400, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 5,000 mL Liquid Hand Soap Cartridge, 2 PK (7556-02)
- SCOTCH-BRITE Multipurpose Scrub Sponge 6Pk (526)
- BOARDWALK Towels & Wipes, White, Scrim, 900 Wipes, 9.75" x 16.75", 900 PK (BWKE025IDW)
- TOLCO 8L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack (130408)
- TOLCO 24 oz. Plastic Preprinted Trigger Spray Bottle, 5 Pack (130115)
- TOLCO 5L Clear, Plastic Preprinted Trigger Spray Bottle, 12 Pack (130405)
- TOLCO 2L Clear Plastic Preprinted Trigger Spray Bottle 12 Pack (130402)
- TOLCO 9-1/4"Gray, Plastic Trigger Sprayer (110550)
- TOLCO Trigger Sprayer, 9.25" dip tube, PK200 (110508)
- SURTEK Professional Sprayer With Plastic Accessories 3Gal (130407)
- Tolco Spray Bottles