Shop All Pavement Breakers & Jackhammers
Toku
TPB-60 Paving Breaker/Jackhammer, 1-1/4 x 6in.
Mfr # TK-TPB60-1-1/4
Zoro # G510637335
product price: $1,735.99
/ea
Free Shipping & Returns
$1,735.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chuck Size 1-1/4 x 6 in
Product Information
- Brand Toku
- MFR # TK-TPB60-1-1/4
- Zoro # G510637335
- Country of Origin United States
- Category Pavement Breakers & Jackhammers
Dimensions
Chuck Size | 1-1/4 x 6 in |
Description
Toku TPB-60 Paving Breaker - 1-1/4 x 6in.. Toku paving breakers offer a rugged and reliable tool for whatever task you may have for them. Toku breakers are available in 30,40, 60 and 90 pound classes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS #10-32 High Speed Steel STI Hand Tap for Screw Thread Inserts (5499065)
- KIPP Crank Handle Sim To DIN468 Square Socket Sw=10 +0, 2, A=63, H=92, Form:F Mach Handle Fixed, Iron, (K0684.106X10)
- BIG KAHUNA Big Kahuna Drl Powered Cable (35-076)
- SPYDER Bit Extension, 25/64in. Shank, 24in. L (600845)
- TOKU TPB-90 Paving Breaker/Jackhammer, 1-1/4 x 6in. (TK-TPB90-1-1/4)
- TOKU TPB-30 Paving Breaker/Jackhammer, 1 x 4-1/4in. (TK-TPB30-1)
- TOKU TPB-90 Paving Breaker/Jackhammer, 1-1/8 x 6in. (TK-TPB90-1-1/8)
- JET JCT-1601, Benchtop Sand Rammer (JCT-1601)
- AMERICAN PNEUMATIC TOOLS APT 160 Paving Breaker/Jackhammer, 1-1/4 X 6in. (5236)
- INGERSOLL-RAND Air Paving Breaker, 1250 BPM, 85.0 CFM, Handle Type: T-Grip (MX90A)
- INGERSOLL-RAND Air Digger, 1850 BPM, 47.0 CFM (95LA1)
- Toku Pavement Breakers & Jackhammers