Shop All Spray Foam Sealant
Todol
Spray Foam Sealant Kit, 32 oz, Black
Mfr # BF01
Zoro # G4696395
product price: $27.69
/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Water Garden, Rv Manufacturing, Outside Applications
- Application Method Gun
- Size 32 oz
- Container Size 1,000 mL
- Container Type Aerosol Can
Product Information
- Brand Todol
- MFR # BF01
- Zoro # G4696395
- Country of Origin Germany
- Category Spray Foam Sealant
Dimensions
Size | 32 oz |
Container Size | 1,000 mL |
Description
Insulating Spray Foam Sealant, Insulation Value R-6, Application Construction, Multipurpose, Cell Type Closed Cell, Color Black, Container Size 1,000 mL, Container Type Can, Expansion Ratio 7 percent, Foam Density 1.2 lb/cu ft, Full Cure Time 1 hr, Includes Not Applicable, Maximum Performance Temperature 90 Degrees F, Minimum Performance Temperature 40 Degrees F, Working Time 30 min, Standards ASTM E84, Application Method Gun, Environment Indoor, Outdoor, Flash Point Not Specified
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RECTORSEAL Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, T Plus 2, White, Paste (23631)
- DICOR 351CSB1 Black Cap Sealant (DI324747)
- 3M Film Tape, Polyimide, Amber, 3/8 In x 36 Yd (1218)
- OSI Quad Tan Foam Window and Door Foam Sealant 21.1 oz (1866185)
- TODOL Multipurpose/Construction Spray Foam Sealant Kit, _, Green Case Kit, Black, 6 Component (SPS02)
- TODOL Window and Door Spray Foam Sealant Kit, Kit, Can with Straw, Yellow, 1 Component (SHK01)
- TODOL Multipurpose/Construction Spray Foam Sealant, 24 oz, Aerosol Can, Yellow, 2 Component (NF01)
- TODOL Pest Control Spray Foam Sealant Kit, 24 oz, Aerosol Can, Yellow, 2 Component (SPS03)
- TODOL Spray Foam Sealant, 24 oz, Yellow (CW01)
- TODOL Multipurpose/Construction Spray Foam Sealant, 12 oz, Aerosol Can, Yellow, 2 Component (NF12)
- HANDI-FOAM Spray Foam Kit, 2-12 HandiFoam Slow Rise (P12042)
- Todol Spray Foam Sealant