Shop All Spray Foam Sealant
Todol
Pest Control Spray Foam Sealant Kit, 24 oz, Aerosol Can, Yellow, 2 Component
Mfr # SPS03
Zoro # G3710187
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Pest Control
- Color Yellow
- Size 24 oz
- Substrates All Except Polyethylene, Polypropylene, Silicone, Oils, Greases, Mold Release Agents and Similar Materials
- Container Size 24 oz
Product Information
- Brand Todol
- MFR # SPS03
- Zoro # G3710187
- UPC # 630680111170
- Country of Origin Multiple
- Category Spray Foam Sealant
Dimensions
Size | 24 oz |
Container Size | 24 oz |
Description
Insulating Spray Foam Sealant Kit, Insulation Value R-6, Application Pest Control, Cell Type Closed Cell, Color Yellow, Container Size 24 oz, Container Type Aerosol Can, Expansion Ratio 7 percent, Foam Density 1.2 lb/cu ft, Full Cure Time 40 min, Includes (1) Can Gun Cleaner, (1) Pur Shooter Dispensing Gun, (3) Cans of IPF Foam, Plastic Case, Maximum Performance Temperature 240 Degrees F, Minimum Performance Temperature -200 Degrees F, Working Time 30 min, Standards ASTM E84
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double-Sided Foam Tape, 3M, 4016 (4016)
- TITEBOND Franklin Internation 61441 10.1 oz Titebond Metal Roof Sealant; Red - Pack of 12 (61441)
- 3M Duct Tape, 4 x 50 yd, 6.5 mil, Yellow, Vinyl (4-50-3903-YELLOW)
- BIG HORN Silicone Glue Brush with Comb Edge Blade Applicator (19031)
- TODOL Multipurpose/Construction Spray Foam Sealant, 12 oz, Aerosol Can, Yellow, 2 Component (NF12)
- TODOL Multipurpose/Construction Spray Foam Sealant, 13 oz, Aerosol Can, Light Blue, 3 Component (DF01)
- TODOL Window and Door Spray Foam Sealant Kit, Kit, Can with Straw, Yellow, 1 Component (SHK01)
- TODOL Multipurpose/Construction Spray Foam Sealant, 24 oz, Aerosol Can, Yellow, 2 Component (NF01)
- TODOL Multipurpose/Construction Spray Foam Sealant Kit, 32 oz, Aerosol Can, Black, 1 Component (BF01)
- TODOL Window & Door Spray Foam Sealant, 22.4 oz, Aerosol Can, Yellow, 1 Component (WF01)
- KRAKENBOND Krakenbond FastCoat Insulation Foam Spray, 27.1 oz, 12 Gun Use Cans, 1 Spray Foam Gun, 1 Spray Foam Cleaner, 14PK (12FC1FGC1SG)
- Todol Spray Foam Sealant