Shop All Grow Media & Supplies
To
2.5" Press-Fill Square Pots and Carry Tray
Mfr # TO700003C
Zoro # G302702890
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.5
- Length 21.2
- Height 11
Product Information
- Brand To
- MFR # TO700003C
- Zoro # G302702890
- Country of Origin Canada
- Category Grow Media & Supplies
Dimensions
Width | 14.5 |
Length | 21.2 |
Height | 11 |
Description
TO's exclusive Press-Fill system makes their line of thermoformed square pots as cost-saving as they are environmentally responsible. Made from 100 percent recycled resins, the resulting durable, 2-1/2-inch diameter square pot is capable of holding roughly eight ounces and reliably delivering your work to market. Sold by the case of 800.
Can be used with corresponding tray 233009.
Can be used with corresponding tray 233009.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Rammer, LT 6005, Honda, 11" Shoe (LT6005-11)
- GREENIES Greenie Org Teenie 12Oz (428618)
- BRIGGS & STRATTON ROD-PUSH (691758)
- ZORO SELECT Quick Connect Coupler, Female, 1/4x1/4 In (17-0036)
- TO 2.5" Press-Fill Square Pots and Carry Tray (TO705105C)
- R.W. ROGERS CO Growing and Display Table, 4 ft. x 10 ft. (01-TBL-410-AT)
- ACTIVE AQUA Square White P, 9" x 9", PK24 (HG9X9SW)
- MIRACLE-GRO RAISED BED SOIL 25LB (72478)
- SUNPACK SunDome Multi-Vented Humidity Dome 7.5" (SD50075)
- HI-YIELD SOIL SULFUR GRANULAR (33685)
- SUPER SPROUTER Dgtl Heat Mat Thermostat (HGC726700)
- To Grow Media & Supplies