Shop All Strip Doors
Tmi
Strip Door Hardware, 3 ft., Aluminum
Mfr # 999-00049
Zoro # G2534436
original price:
$61.19
2% off
new price: $59.49
/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 3 ft
- Material Aluminum
- For Use With Strip Doors
- Includes Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
- Length (Straight Wireway) 3 ft
Product Information
- Brand Tmi
- MFR # 999-00049
- Zoro # G2534436
- Country of Origin United States
- Category Strip Doors
Dimensions
Length | 3 ft |
Length (Straight Wireway) | 3 ft |
Details
Item | Standard Strip Door Hardware |
Material | Aluminum |
For Use With | Strip Doors |
Includes | Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts |
Description
Standard Strip Door Hardware, Length 3 ft, Material Aluminum, For Use With Strip Doors, Includes Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION PRODUCTS 16" Dump Cart Repl Tire (RW200)
- ZORO SELECT Cart Cover, 48x24x74, Blue, Nylon, Zipper (33Y369)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel Without Brake, with Plate, Black (810002019090)
- ZORO SELECT Panel Truck, 2000 lb. Cap, 66inL, 25inW (APT-2460-6MR-95)
- TMI Replacement Strips, Ribbed, 8", PVC, PK5 (999-00010)
- TMI Rip-A-Strip Replacment, Smooth, 12in, Clear (999-00204)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00415)
- TMI Industrial Strip Door, Ribbed, 7ftHx3ftW (999-00517)
- TMI Industrial Strip Door, Ribbed, 7ftHx6ftW (999-00520)
- TMI Flexible Bulk Rolls, Smooth, 6in, Clear, PVC (999-00115)
- IDEAL WAREHOUSE INNOVATIONS Standard Smooth PVC Roll, 6"x.060"x400Ft (14-1000)
- Tmi Dock Gates & Doors