Shop All Strip Doors
Tmi
Strip Door, 8 ft. Opening Height, Black
Mfr # 999-00806
Zoro # G1800850
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC Coated Polyester
- Opening Height 8 ft
- Strip Texture Mesh
- Opening Width 4 ft
- Strip Length 8 ft 3 in
Product Information
- Brand Tmi
- MFR # 999-00806
- Zoro # G1800850
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 4 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC Coated Polyester |
Strip Texture | Mesh |
Number of Strips | 8 |
% Overlap | 50 |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Color | Black |
Mounting Hardware Material | Galvanized Steel |
Strip Thickness | 0.011 in |
Description
Strip Door, Mesh, Strip Width 8 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 4 ft, Black, Number of Strips 8, 50 Percent Overlap, Strip Material PVC Coated Polyester, Strip Thickness 0.011 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Strip Application Insect Screen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHASE Swinging Door, 8 x 6 ft, Navy Blue, PR (7296RDNAV)
- STARKE Cable Festoon System, C-Track, 4-Wire, 14 AWG, 35' (SFCS4W-14AWG-35)
- DAYTON Equipment Roller, Fixed, 4,400 lb. Cap (2MPR5)
- ZORO SELECT Fork Extensions, Yellow, 6 x 96 In, Pk2 (2KFH2)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00629)
- TMI Rip-A-Strip Replacment, Smooth, 8in, Clear (999-00200)
- TMI Flexible Bulk Rolls, Smooth, 16" W (999-00401)
- TMI Flexible Bulk Roll, Smooth, 12in, Amber Wld (999-00126)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00726)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00117)
- TMI Standard Strip Door Hardware, 2 ft. L (999-10104)
- Tmi Strip Doors