Shop All Strip Doors
Tmi
Strip Door, 8 ft. Opening Height, Black
Mfr # 999-00805
Zoro # G1800887
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Strip Material PVC Coated Polyester
- Strip Texture Mesh
- Opening Height 8 ft
- Opening Width 3 ft
- Strip Length 8 ft 3 in
Product Information
- Brand Tmi
- MFR # 999-00805
- Zoro # G1800887
- Country of Origin United States
- Category Strip Doors
Dimensions
Opening Height | 8 ft |
Opening Width | 3 ft |
Strip Length | 8 ft 3 in |
Strip Width | 8 in |
Details
Item | Strip Door |
Strip Material | PVC Coated Polyester |
Strip Texture | Mesh |
Number of Strips | 6 |
% Overlap | 50 |
Mounting Hardware Material | Galvanized Steel |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Color | Black |
Strip Thickness | 0.011 in |
Description
Strip Door, Mesh, Strip Width 8 in, Strip Length 8 ft 3 in, Opening Height 8 ft, Opening Width 3 ft, Black, Number of Strips 6, 50 Percent Overlap, Strip Material PVC Coated Polyester, Strip Thickness 0.011 in, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hardware Material Galvanized Steel, Strip Application Insect Screen
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO Number 1 Braided Nylon Mason Line with 250 ft. in Yellow (12-503)
- THE BETTER BUNGEE Bungee Cord, Safety Green, 12 in. L (BBC12NSG)
- ERICKSON 5/8 In. x 18 In. Hook-to-Hook Rubber Industrial EDPM Tarp Strap, Black (06702)
- ZORO SELECT V-Groove Rigid Caster, Polye, 4 in., 350 lb (1NWC9)
- TMI Replacement Vinyl Strip, Low-Temp Ribbed (999-00659)
- TMI Rip-A-Strip Replacment, Smooth, 12in, Clear (999-00204)
- TMI Industrial Strip Door, Smooth, 8ftHx8ftW (999-00506)
- TMI Save-T-Loc(R) Strip Door Hardware, 6ft L (999-10101)
- TMI Rip-A-Strip Replacement Strips, 12" W (999-00730)
- TMI Strip Door Hardware, 3 ft., Aluminum (999-00049)
- TMI Flexible Bulk Rolls, Ribbed, 8in, Clear, PVC (999-00127)
- Tmi Dock Gates & Doors