Shop All Strip Doors
Tmi
Standard Strip Door Hardware, 6 ft. L
Mfr # 999-10105
Zoro # G6121818
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 6 ft
- Material Aluminum
- For Use With Strip Doors
- Includes Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
- Length (Straight Wireway) 6 ft
Product Information
- Brand Tmi
- MFR # 999-10105
- Zoro # G6121818
- Country of Origin United States
- Category Strip Doors
Dimensions
Length | 6 ft |
Length (Straight Wireway) | 6 ft |
Details
Item | Standard Strip Door Hardware |
Material | Aluminum |
For Use With | Strip Doors |
Includes | Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts |
Description
Standard Strip Door Hardware, Length 6 ft, Material Aluminum, For Use With Strip Doors, Includes Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T.W. EVANS CORDAGE CO INC T.W. Evans Cordage 98322 .375 in. x 300 ft. Solid Braid Propylene Multifilament Derby Rope in Blue and White (98322)
- ZORO SELECT Self-Dumping Hopper, HD, 5/8 cu. yd., Red (SD-5/8 CASTER RED)
- TRACTEL Tralift Manual Chain Hoist, 1,000 lb. (0.5 Ton) Load Capacity, 30 ft. Lift (19712)
- DAYTON Pedal Kit (MH4VME934G)
- TMI Replacment Strip, String Reinforced, 8in, PK5 (999-00015)
- TMI Save-T-Loc Strip Door Hardware, 2ft, Alum (999-00568)
- TMI Strip Door, 7 ft. Opening Height, Yellow (999-00809)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00607)
- TMI Flexible Bulk Roll, Smooth, 12in, Red Weld (999-00132)
- TMI Flexible Bulk Rolls, Ribbed, 16" W (999-00404)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00728)
- Tmi Dock Gates & Doors