Shop All Strip Doors
Tmi
Standard Strip Door Hardware, 2 ft. L
Mfr # 999-10104
Zoro # G6121827
product price: $38.45
/ea
$38.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 ft
- Material Aluminum
- For Use With Strip Doors
- Includes Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
Product Information
- Brand Tmi
- MFR # 999-10104
- Zoro # G6121827
- Country of Origin United States
- Category Strip Doors
Dimensions
Length | 2 ft |
Details
Item | Standard Strip Door Hardware |
Material | Aluminum |
For Use With | Strip Doors |
Includes | Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts |
Description
Standard Strip Door Hardware, Length 2 ft, Material Aluminum, For Use With Strip Doors, Includes Universal Mounting, Threaded Studs on 2 in Centers, 12 in Retainer Bars and Hex Nuts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KFI Current Sportsman Mount (101840)
- PEERLESS CHAIN 7/32 V10 CL SLING HK W/LAT, UPC, 8418100 (8418100)
- DAYTON Nose /Toe Plate, 8-1/2 X 18 In (NP-050)
- OZ LIFTING PRODUCTS Stainless Steel Chain Hoist (OZSS005-10CH)
- TMI Rip-A-Strip Replacement Strips, 12" W (999-00730)
- TMI Flexible Bulk Rolls, Smooth, 8in, Clear, PVC (999-00117)
- TMI Industrial Strip Door, Smooth, 7ftHx6ftW (999-00503)
- TMI Standard Strip Door Hardware, 6 ft. L (999-10105)
- TMI Flexible Bulk Roll, Smooth, 16in, Clear, PVC (999-00119)
- TMI Industrial Strip Door, Smooth, 10ftHx10ftW (999-00021)
- TMI Flexible Bulk Roll, Ribbed, 8in, Clear (999-00129)
- Tmi Strip Doors