Shop All Strip Doors
Tmi
Save-T-Loc Strip Door Hdwr, 4ft, Galv Stl
Mfr # 999-10075
Zoro # G2788791
product price: $93.69
/ea
Free Shipping & Returns
$93.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Material Galvanized steel
- For Use With Strip Doors
- Includes Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs
- Length (Straight Wireway) 4 ft
Product Information
- Brand Tmi
- MFR # 999-10075
- Zoro # G2788791
- Country of Origin United States
- Category Strip Doors
Dimensions
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Details
Item | Save-T Loc(R) Strip Door Hardware |
Material | Galvanized steel |
For Use With | Strip Doors |
Includes | Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs |
Description
Save-T Loc(R) Strip Door Hardware, Length 4 ft, Material Galvanized Steel, For Use With Strip Doors, Includes Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rear or Side Gate Option (WMX SRG C2 P1)
- ZORO SELECT Wire Cart, 4 Shelf, L60 x W24 x H67 In. (3TPD8)
- CAMPBELL CHAIN & FITTINGS 1/2" Alloy Clevis Grab Hook, Forged Alloy, Painted Orange (4503715)
- ERICKSON 21" Industrial EPDM Rubber Tarp Straps (06603)
- TMI Industrial Strip Door, Smooth, 8ftHx8ftW (999-00506)
- TMI Flexible Bulk Roll, Reinforced, 12in, Clr (999-00071)
- TMI Replacement Strips, Ribbed, 12in, Clear, PK5 (999-00012)
- TMI Industrial Strip Door, Smooth, 7ftHx6ftW (999-00503)
- TMI Industrial Strip Door, Ribbed, 7ftHx5ftW (999-00519)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear, PVC (999-00003)
- TMI Strip Door Hardware, 3 ft., Steel (999-00074)
- Tmi Strip Doors