Shop All Strip Doors
Tmi
Save-T-Loc Strip Door Hardware, 8ft, Alum
Mfr # 999-00571
Zoro # G9602223
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 8 ft
- Material Aluminum
- For Use With Strip Doors
- Includes Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs
Product Information
- Brand Tmi
- MFR # 999-00571
- Zoro # G9602223
- Country of Origin United States
- Category Strip Doors
Dimensions
Length | 8 ft |
Length (Straight Wireway) | 8 ft |
Details
Promotion Restriction | Not eligible for promotion |
Item | Save-T Loc(R) Strip Door Hardware |
Material | Aluminum |
For Use With | Strip Doors |
Includes | Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs |
Description
Save-T Loc(R) Strip Door Hardware, Length 8 ft, Material Aluminum, For Use With Strip Doors, Includes Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SERVICE CASTER 6 Inch Thermoplastic Rubber Caster Set with Ball Bearings 2 Swivel 2 Rigid (SCC-20S620-TPRBD-2-R-2)
- ERICKSON 3"X30Ft 15,000 lb Ratchet Strap w/ Dbl J Hks Bulk (58515)
- CASTERHQ 4" Heavy Duty Swivel Caster, 4" Semi Steel Cast Iron Wheel, Brand (STL-4M7)
- TIGER TRACK Light Duty Foundationless Jib Crane, 1,000 lb Capacity, Height Under Span: 12 ft (350F-1000-12-12)
- TMI Flexible Bulk Rolls, Low-Temp Ribbed (999-00417)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00409)
- TMI Flexible Bulk Roll, Anti-Static, 12in, Clr (999-00560)
- TMI Rip-A-Strip Replacement Strips, 8" W (999-00726)
- TMI Replacement Strips, Smooth, 12in, Clear, PK5 (999-00006)
- TMI Flexible Bulk Roll, Ribbed, 12in, Clear (999-00073)
- TMI Flexible Bulk Roll, Anti-Static, 8in, Clear (999-00559)
- Tmi Dock Gates & Doors