Shop All Strip Doors
Tmi
Save-T-Loc Strip Door Hardware, 4ft, Alum
Mfr # 999-10050
Zoro # G1614015
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 ft
- Material Aluminum
- For Use With Strip Doors
- Includes Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs
- Length (Straight Wireway) 4 ft
Product Information
- Brand Tmi
- MFR # 999-10050
- Zoro # G1614015
- Country of Origin United States
- Category Strip Doors
Dimensions
Length | 4 ft |
Length (Straight Wireway) | 4 ft |
Details
Item | Save-T Loc(R) Strip Door Hardware |
Material | Aluminum |
For Use With | Strip Doors |
Includes | Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs |
Description
Save-T Loc(R) Strip Door Hardware, Length 4 ft, Material Aluminum, For Use With Strip Doors, Includes Universal Mounting, Slotted Studs on 2 in Centers, 12 in Retainer Bars and Save-T Loc Tabs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON ROPE POLY YEL 1/2X200' (P9M32S0300Y01S)
- ROYAL BASKET TRUCKS Replacement Liner, 20 Bu, Red Vinyl (G20-RRX-LNN)
- RWM Rubber on Iron Wheel, 6x2" (RIR-0620-08)
- DAYTON Cable, 1/4 In, L 25 Ft, WLL 1640 Lb (2TAK8)
- TMI Flexible Bulk Roll, Reinforced, 8in, Clear (999-00070)
- TMI Industrial Strip Door, Smooth, 10ftHx10ftW (999-00021)
- TMI Standard Strip Door Hardware, 2 ft. L (999-10104)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00402)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00406)
- TMI Industrial Strip Door, Smooth, 7ftHx4ftW (999-00213)
- TMI Strip Door Hardware, 3 ft., Steel (999-00074)
- Tmi Dock Gates & Doors