Shop All Dock Doors, Seals & Shelters
Tmi
Roll-Up Door, Motorized, 12 ft H x 12 ft W
Mfr # 999-00270
Zoro # G3453506
product price: $4,140.99
/ea
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$4,140.99
Free 30-Day Returns
Key Features
- Material Coated PVC
- Includes Vinyl Panels and Aluminum Mounting Hardware
- Color Blue with Yellow Trim
- Opening Height 12 ft
- Opening Width 12 ft
Product Information
- Brand Tmi
- MFR # 999-00270
- Zoro # G3453506
- Country of Origin United States
- Category Dock Doors, Seals & Shelters
Dimensions
Opening Height | 12 ft |
Opening Width | 12 ft |
Width | 12 ft |
Height | 12 ft |
Details
Item | Curtain Door |
Material | Coated PVC |
Includes | Vinyl Panels and Aluminum Mounting Hardware |
Color | Blue with Yellow Trim |
Curtain/Door Material | 22 oz Coated PVC |
Operation | Motorized |
Wind Load Rating | Not Rated for Wind |
Curtain Wall Mounting | Under Header Mount |
Curtain/Door Mounting | Under Header Mount |
Curtain/Door Operation | Motorized Roll Up |
Mounting | In-Jamb |
Description
Item Curtain Door, Curtain/Door Material 22 oz Coated PVC, Curtain/Door Operation Motorized Roll Up, Opening Height 12 ft, Opening Width 12 ft, Height 12 ft, Width 12 ft, Curtain/Door Mounting Under Header Mount, Color Blue with Yellow Trim, Includes Vinyl Panels and Aluminum Mounting Hardware, Wind Load Rating Not Rated for Wind
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Rubber Handle Wheel Chock, 7.5x7.25x11 (RWC-11)
- VESTIL 6 Perf Step Semi Trailer Ladder BL (LAD-STAL-6-P)
- ZORO SELECT Guardrail Toe Board Attchmnt, 4-3/4In. H (10K032)
- PEERLESS CHAIN 4 LB SLEDGE HAMMER W/HANDLE, 4200410 (4200410)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00301)
- TMI Swinging Door, 7 x 3 ft, Aluminum (999-00302)
- TMI Industrial Strip Door, Ribbed, 10ftHx10ftW (999-00244)
- TMI Swinging Door, 7 x 3 ft, Reinforced Spine (999-00307)
- TMI Roll-Up Door, Motorized, 8 ft H x 8 ft W (999-00258)
- TMI Swinging Door, 7 x 3 ft, Stainless Steel (999-00314)
- CHASE Swinging Dr, 7x6ft, Black, Polyethylene, PR (7284RDBLA)
- Tmi Dock Doors, Seals & Shelters