Shop All Strip Doors
Tmi
Rip-A-Strip Replacment, Smooth, 12in, Clear
Mfr # 999-00204
Zoro # G0510964
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
- Strip Texture Smooth
Product Information
- Brand Tmi
- MFR # 999-00204
- Zoro # G0510964
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 75 ft |
Strip Length | 10 ft 3 in |
Strip Width | 12 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Strip Texture | Smooth |
Number of Strips | 7 |
Strip Thickness | 0.12 in |
Strip Type | Smooth |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Color | Clear |
Description
Replacement Strips, Smooth, Strip Width 12 in, Clear, PVC, Strip Length 10 ft 3 in, Roll Length 75 ft, Number of Strips 7, Strip Thickness 0.12 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Standard, Strip Features Perforated, Prepunched
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 6 ft L, 1 in W, Nylon, Yellow (EN1801NX6)
- BULK-STRAP Anchor Plate, 1 In., Nickel Plated, PK5 (AP1)
- WESCO Caster, 3 1/2x1 1/4 In, For 3W220, 4W474 (108303)
- STREN-FLEX Synthetic Web Sling, Flat Eye and Eye, 5 ft L, 1 in W, Nylon, Yellow (EEF1-901-5)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00411)
- TMI Save-T-Loc Strip Door Hardware, 8ft, Alum (999-00571)
- TMI Indstrl Strip Door, Anti-Static, 8ftHx4ftW (999-00550)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00614)
- TMI Rip-A-Strip Replacement Strips, 6" W (999-00741)
- TMI Flexible Bulk Roll, Smooth, 12in, Clear, PVC (999-00002)
- VESTIL HD Magnetic Hanging Sweeper, 36" (HDMS-36)
- Tmi Dock Gates & Doors