Shop All Strip Doors
Tmi
Rip-A-Strip Replacment, Ribbed, 8in, Clear
Mfr # 999-00541
Zoro # G9602503
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
- Strip Texture Ribbed
Product Information
- Brand Tmi
- MFR # 999-00541
- Zoro # G9602503
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 75 ft |
Strip Length | 10 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Strip Texture | Ribbed |
Number of Strips | 7 |
Strip Color | Clear |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Type | Ribbed |
Strip Thickness | 0.08 in |
Description
Replacement Strips, Ribbed, Strip Width 8 in, Clear, PVC, Strip Length 10 ft 3 in, Roll Length 75 ft, Number of Strips 7, Strip Thickness 0.08 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Standard, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Semi Steel Wheel 8x3 Silver (WHL-MA-8X3)
- KHK GEARS Ratchet and Pawls (SRT1-50)
- INDUSCO Hook, 5/16", Clevis, Grab, Gr, 70 Transport (47400116)
- PEERLESS Chain, 20 ft., 800 lb., Hot Galvanized (5611120)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 6" W (999-00407)
- TMI Flexible Bulk Rolls, Ribbed, 16" W (999-00404)
- TMI Strip Door, 7 ft. Opening Height, Black (999-00802)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00707)
- TMI Rip-A-Strip Replacement Strips, Smooth (999-00710)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00714)
- ALECO AirFlex Yellow Replacement Strips 8', 8" x .080 (400718)
- Tmi Dock Gates & Doors