Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, Smooth
Mfr # 999-00702
Zoro # G6122588
product price: $211.99
/ea
Free Shipping & Returns
$211.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Strip Texture Smooth
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Product Information
- Brand Tmi
- MFR # 999-00702
- Zoro # G6122588
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 150 ft |
Strip Length | 7 ft 3 in |
Strip Width | 8 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Strip Texture | Smooth |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Number of Strips | 20 |
Strip Color | Clear |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Type | Smooth |
Strip Thickness | 0.08 in |
Description
Replacement Strips, Smooth, Strip Width 8 in, Clear, PVC, Strip Length 7 ft 3 in, Roll Length 150 ft, Number of Strips 20, Strip Thickness 0.08 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Standard, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Seal Rebuild Kit, O-Ring (AH426205D5D)
- WOODS POWR-GRIP Suction Cup Mount, 3 In Dia, 1/4-20x3/8 (TL3AMB1420T38L)
- BAUER LADDER 5 ft Fiberglass Stepladder (30805)
- TRI-ARC 10 ft 2 in Fixed Ladder, Aluminum, 10 Steps, Side Step Exit, Aluminum Finish, 300 lb Load Capacity (WLA6SS)
- TMI Industrial Strip Door, Smooth, 7ftHx8ftW (999-00508)
- TMI Flexible Bulk Rolls, Low-Temp Smooth, 8" W (999-00408)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00410)
- TMI Industrial PVC Strip Door, 7 ft. 3" L (999-00614)
- TMI Rip-A-Strip Replacment, Smooth, 12in, Clear (999-00204)
- TMI Indstrl Strip Door, Anti-Static, 7ftHx3ftW (999-00545)
- VESTIL Manual Brush Sweeper, Belt Driven (JAN-II)
- Tmi Strip Doors