Shop All Strip Doors
Tmi
Rip-A-Strip Replacement Strips, Smooth
Mfr # 999-00700
Zoro # G6122606
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll/Strip Roll
- Strip Features Perforated, Prepunched
- Strip Material PVC
- Strip Texture Smooth
- Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers
Product Information
- Brand Tmi
- MFR # 999-00700
- Zoro # G6122606
- Country of Origin United States
- Category Strip Doors
Dimensions
Roll Length | 75 ft |
Strip Length | 7 ft 3 in |
Strip Width | 6 in |
Mounting Hole Dia. | 3/8 in |
Details
Item | Replacement Strips |
Roll/Strip | Roll |
Strip Features | Perforated, Prepunched |
Strip Material | PVC |
Strip Texture | Smooth |
Includes | A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers |
Number of Strips | 10 |
Strip Thickness | 0.06 in |
Temp. Range | 0 Degrees to 150 Degrees F |
Strip Type | Smooth |
Strip Color | Clear |
Description
Replacement Strips, Smooth, Strip Width 6 in, Clear, PVC, Strip Length 7 ft 3 in, Roll Length 75 ft, Number of Strips 10, Strip Thickness 0.06 in, Includes A Continuous Roll of Pre-Cut Replacement Strips With Holes Punched on 2 in Centers, Temp. Range 0 Degrees to 150 Degrees F, Mounting Hole Dia. 3/8 in, Roll/Strip Roll, Strip Application Standard, Strip Features Perforated, Prepunched
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B/A PRODUCTS CO Chain, Grade 70, 5/16 Size, 20 ft., 4700 lb. (11A-516G720)
- BLUFF MFG Bluff Heavy Duty Aluminum Wheel Riser 54 x 18 x 8 (AWR81854)
- ZORO SELECT Solid Rubber Wheel, 12 in., 300 lb. (1NWZ3)
- TIE 4 SAFE 2" x 48" Axle Straps w/ Sleeve & D Rings WLL: 3, 333 lbs. , PK2 (RT41A-48M18-BL-C-2)
- TMI Replacement Strips, Smooth, 8", PVC, PK5 (999-00008)
- TMI Flexible Bulk Rolls, Ribbed, 6" W (999-00402)
- TMI Flexible Bulk Roll, Smooth, 8in, Red Weld (999-00131)
- TMI Industrial Strip Door, Smooth, 7ftHx6ftW (999-00503)
- TMI Rip-A-Strip Replacement Strips, Ribbed (999-00714)
- TMI Industrial Strip Door, Ribbed, 7ftHx6ftW (999-00520)
- TMI Flexible Bulk Rolls, Low-Temp Smooth (999-00412)
- Tmi Strip Doors